Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-32-4508 Impact Duty Magnetic Drive Guide 3-Inch Shockwave™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-32-4508 Impact Duty Magnetic Drive Guide 3-Inch Shockwave™

SKU: 127868
Milwaukee Tool Shockwave™ Impact duty magnetic drive guide has 2-Piece construction that withstands abuse in impact applications. It has expandable sleeve for fast and straight driving and has strong magnetic tip for secure grip. This 3-Inch guide is made of proprietary steel and is heat treated for maximum strength and durability.
  • 2-Piece construction withstands abuse in impact applications
  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip

Overview

Milwaukee Tool Shockwave™ Impact duty magnetic drive guide has 2-Piece construction that withstands abuse in impact applications. It has expandable sleeve for fast and straight driving and has strong magnetic tip for secure grip. This 3-Inch guide is made of proprietary steel and is heat treated for maximum strength and durability.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
RoHS Flag
Not Applicable to this product
UPC
04524226740
sku
127868
Energy Star Flag
No
Country Of Origin
China
UNSPSC
27112815
GTIN
00045242267408
Overall Length
3
Shank Type
No
Type
Impact Duty
Sub Brand
Shockwave™
Socket Type
No
Brand Name
Milwaukee Tool
Finish
No
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
48-32-4508
Item Name
Magnetic Drive Guide
Tooth Pattern
No
Teeth per Inch
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.