Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-32-4462 #2 Phillips Power Bit 2-Inch Shockwave™ Impact Duty™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-32-4462 #2 Phillips Power Bit 2-Inch Shockwave™ Impact Duty™

SKU: 127942
Milwaukee Tool Shockwave™ Impact Duty™ size 2 Phillips power bit features custom alloy76™ steel construction. It has overall length of 2-inches. Optimized shockzone™ geometry of the power bit absorbs peak torque and prevents breaking. This power bit prevents stripping and reduces wobble.
  • Geometric design features shock absorption zone
  • Features custom Alloy76™ steel construction
  • Has an overall length of 1-Inch

Overview

Milwaukee Tool Shockwave™ Impact Duty™ size 2 Phillips power bit features custom alloy76™ steel construction. It has overall length of 2-inches. Optimized shockzone™ geometry of the power bit absorbs peak torque and prevents breaking. This power bit prevents stripping and reduces wobble.

Specifications

Energy Star Flag
No
Country Of Origin
China
Tip Size
#2
RoHS Flag
Not Applicable to this product
UNSPSC
27112814
GTIN
00045242195480
Sub Brand
Shockwave™ Impact Duty™
Tip Type
Phillips
Drive Type
No
Overall Length
2
Drive Size
No
Color Code
No
Brand Name
Milwaukee Tool
UPC
04524219548
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
48-32-4462
Material
Custom Alloy76™ Steel
Finish
No
Item Name
Power Bit
Thread Size
No
Tap Size
No
Shank Type
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.