Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-32-4005 36-Piece Impact Driver Bit Set Shockwave™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-32-4005 36-Piece Impact Driver Bit Set Shockwave™

SKU: 399863
Milwaukee Tool Shockwave™ 36-Piece Impact driver bit set includes 1/4-Inch insert magnetic nut driver, 5/16-Inch insert magnetic nut driver, insert 3/8-Inch socket adapter, SHOCKWAVE™ 6-Inch magnetic bit tip holder, 1-Inch hex bit, 1/4-Inch hex bit, 1/8-Inch hex bit, 3/16-Inch hex bit, 3/32-Inch hex bit, 5/32-Inch hex bit and SHOCKWAVE™ compact magnetic bit holder. It contains 1-Inch P1 Phillips bit, three 1-Inch P2 Phillips bits, 1-Inch P3 Phillips bit, Phillips reduced 1-Inch PR2 bit, two 1-Inch #10 bit, 1-Inch #12 bit, 1-Inch #8 slotted bit, 1-Inch SQ1 square bit, two 1-Inch SQ2 square bit, 1-Inch SQ3 square bit, 1-Inch T10 bit, 1-Inch T15 bit, two 1-Inch T20 bit, two 1-Inch T25 bit, 1-Inch T27 bit, 1-Inch T30 bit and 1-Inch T40 TORX® bit. Precise fit custom machined tip of bit holder restricts stripping and reduces wobble. Driver bits are extremely durable for the most demanding application.
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise fit CUSTOM MACHINED TIP™ Prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock

Overview

Milwaukee Tool Shockwave™ 36-Piece Impact driver bit set includes 1/4-Inch insert magnetic nut driver, 5/16-Inch insert magnetic nut driver, insert 3/8-Inch socket adapter, SHOCKWAVE™ 6-Inch magnetic bit tip holder, 1-Inch hex bit, 1/4-Inch hex bit, 1/8-Inch hex bit, 3/16-Inch hex bit, 3/32-Inch hex bit, 5/32-Inch hex bit and SHOCKWAVE™ compact magnetic bit holder. It contains 1-Inch P1 Phillips bit, three 1-Inch P2 Phillips bits, 1-Inch P3 Phillips bit, Phillips reduced 1-Inch PR2 bit, two 1-Inch #10 bit, 1-Inch #12 bit, 1-Inch #8 slotted bit, 1-Inch SQ1 square bit, two 1-Inch SQ2 square bit, 1-Inch SQ3 square bit, 1-Inch T10 bit, 1-Inch T15 bit, two 1-Inch T20 bit, two 1-Inch T25 bit, 1-Inch T27 bit, 1-Inch T30 bit and 1-Inch T40 TORX® bit. Precise fit custom machined tip of bit holder restricts stripping and reduces wobble. Driver bits are extremely durable for the most demanding application.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color Code
No
Brand Name
Milwaukee Tool
Finish
No
RoHS Flag
Not Applicable to this product
Country Of Origin
China
Energy Star Flag
No
UNSPSC
27112836
GTIN
00045242349579
Drive Size
No
Type
36-Piece, Impact
Drive Type
No
Tip Size
No
Sub Brand
Shockwave™
Item Name
Driver Bit Set
Includes
(1) 1/4 Inch (1) 5/16 Inch Insert Magnetic Nut Driver, (1) Insert 3/8 Inch Socket Adapter, (1) Shockwave™, 6 Inch Magnetic Bit Tip Holder (48-32-4511), (1) 1 Inch 1/4 Inch (1) 1 Inch 1/8 Inch (1)1 Inch 3/16 Inch (1) 1 Inch 3/32 Inch (1) 1 Inch 5/32 Inch (1) 1 Inch 5/64 Inch (1) 1 Inch 7/64 Inch (1) 1 Inch 9/64 Inch Hexagonal Bit, (1) Shockwave™, Compact Magnetic Bit Holder, (1) 1 Inch P1 (3) 1 Inch P2 (1) 1 Inch P3 Phillips Bit (1) Phillips Reduced 1 Inch PR2 Bit, (2) 1 Inch #10 Bit (1)1 Inch #12 Bit (1) 1 Inch #8 Bit Slotted, (1) 1 Inch SQ1 (2) 1 Inch SQ2 (1) 1 Inch SQ3 Square Bit, (1) 1 Inch T10 (1) 1 Inch T15 (2) 1 Inch T20 (2) 1 Inch T25 (1) 1 Inch T27 (1) 1 Inch T30 (1) 1 Inch T40 Torx™, Bit
Tip Type
No
Manufacturer Part Number
48-32-4005
Manufacturer Name
Milwaukee Tool
UPC
04524234957
Shank Type
No
Tap Size
No
Thread Size
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.