Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-32-4004 32-Pieces Driver Bit Set Shockwave™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-32-4004 32-Pieces Driver Bit Set Shockwave™

SKU: 401098
Milwaukee Tool Shockwave™ 32-Piece Driver bit set includes SHOCKWAVE™ magnetic bit holder, 5/16-Inch magnetic nut driver, 1-Inch hex bit, 1/4-Inch hex bit, 1-Inch hex bit, 3/16-Inch hex bit, 1-Inch P1 Phillips bit, four 1-Inch P2 Phillips bits, 1-Inch P3 Phillips bit, two 2-Inch P2 Phillips bits and Phillips reduced 1-Inch PR2 bit. It contains 1-Inch #10 bit, 1-Inch #8 bit, 2-Inch #10 slotted bit, 1-Inch SQ1 square bit, three 1-Inch SQ2 square bits, 1-Inch SQ3 square bit, 2-Inch SQ2 square bit, 1-Inch T15 bit, two 1-Inch T20 bits, two 1-Inch T25 bits, 1-Inch T30 bit, 2-Inch T20 bit, 2-Inch T25 TORX® bit and 1/4-Inch magnetic nut driver. Geometric design of driver gives the shock absorption. Proprietary heat treated steel construction of driver bit, ensures maximum strength and durability.
  • Geometric design features shock absorption
  • Proprietary steel and heat treat process for maximum strength and durability
  • Forged tips for maximum grip

Overview

Milwaukee Tool Shockwave™ 32-Piece Driver bit set includes SHOCKWAVE™ magnetic bit holder, 5/16-Inch magnetic nut driver, 1-Inch hex bit, 1/4-Inch hex bit, 1-Inch hex bit, 3/16-Inch hex bit, 1-Inch P1 Phillips bit, four 1-Inch P2 Phillips bits, 1-Inch P3 Phillips bit, two 2-Inch P2 Phillips bits and Phillips reduced 1-Inch PR2 bit. It contains 1-Inch #10 bit, 1-Inch #8 bit, 2-Inch #10 slotted bit, 1-Inch SQ1 square bit, three 1-Inch SQ2 square bits, 1-Inch SQ3 square bit, 2-Inch SQ2 square bit, 1-Inch T15 bit, two 1-Inch T20 bits, two 1-Inch T25 bits, 1-Inch T30 bit, 2-Inch T20 bit, 2-Inch T25 TORX® bit and 1/4-Inch magnetic nut driver. Geometric design of driver gives the shock absorption. Proprietary heat treated steel construction of driver bit, ensures maximum strength and durability.

Specifications

Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Not Applicable to this product
UNSPSC
27112836
GTIN
00045242349562
Sub Brand
Shockwave™
Tip Size
No
Drive Type
No
Drive Size
No
Color Code
No
Brand Name
Milwaukee Tool
Tip Type
No
UPC
04524234956
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
48-32-4004
Finish
No
Includes
(1) Shockwave™, Magnetic Bit Holder, (1) 5/16 Inch Magnetic Nut Driver, (1) 1/4 Inch, (1) 3/16 Inch Hexagonal Bit, (1) 1 Inch P1 (4) 1 Inch P2 (1) 1 Inch P3 (2) 2 Inch P2 Phillips Bit, (1) Phillips Reduced 1 Inch PR2 Bit, (1) 1 Inch #10 Bit (1) 1 Inch #8 Bit (1) 2 Inch #10 Bit Slotted, (1) 1 Inch SQ1 (3) 1 Inch SQ2 (1) 1 Inch SQ3 (1) 2 Inch SQ2 Square Bit, (1) 1 Inch T15 (2) 1 Inch T20 (2) 1 Inch T25 (1) 1 Inch T30 (1) Bit 2 Inch T20 (1) 2 Inch T25 Torx®, Bit, (1) 1/4 Inch Magnetic Nut Driver
Item Name
Driver Bit Set
Type
32-Piece
Thread Size
No
Tap Size
No
Shank Type
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.