Milwaukee Tool 48-32-3070 Stainless Steel Hexagonal Standard Driving Bits Magnetic Bit Tip Holder 1/4-Inch Shank 3-Inch Length

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-32-3070 Stainless Steel Hexagonal Standard Driving Bits Magnetic Bit Tip Holder 1/4-Inch Shank 3-Inch Length

SKU: 825
Milwaukee Tool 3-Inch Long standard driving bits magnetic bit tip holder features stainless steel construction. This holder has hexagonal shank of size 1/4-Inch.
  • Strong hold magnet for extended use
  • Shank of size 1/4-Inch
  • Bit of size 3-inches

Overview

Milwaukee Tool 3-Inch Long standard driving bits magnetic bit tip holder features stainless steel construction. This holder has hexagonal shank of size 1/4-Inch.

Specifications

Shank Type
Hexagonal
Type
Standard Driving Bits
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
27112832
RoHS Flag
Not Applicable to this product
Shank Size
1/4 Inch
GTIN
00045242128655
UPC
04524212865
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
48-32-3070
Material
Stainless Steel
Brand Name
Milwaukee Tool
Drive Size
No
Finish
No
Item Name
Magnetic Bit Tip Holder
Length
3

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.