Milwaukee Tool 48-22-8250 Zipper Top Jobsite Cooler 1680D Ballistic Red 11.1-Inch x 13.77-Inch x 14.96-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-22-8250 Zipper Top Jobsite Cooler 1680D Ballistic Red 11.1-Inch x 13.77-Inch x 14.96-Inch

SKU: 683931
Milwaukee Tool Zippered top jobsite cooler in red color, has 1680 ballistic construction for added strength and durability. This backpack has tape measure clip with bottle opener, padded shoulder strap and heavy duty metal zippers for better user experience and convenience.
  • Offers 2X insulation
  • Made from 1680 ballistic for durability
  • Has tape measure clip with bottle opener
  • Comes with padded shoulder strap
  • Features dry storage compartment
  • Has three inside pockets and five outside pockets
  • Has food grade leakproof liner
  • Stores ice for 24 Hours

Overview

Milwaukee Tool Zippered top jobsite cooler in red color, has 1680 ballistic construction for added strength and durability. This backpack has tape measure clip with bottle opener, padded shoulder strap and heavy duty metal zippers for better user experience and convenience.

Specifications

Container Type
No
UNSPSC
24111507
Type
Zipper Top
Energy Star Flag
No
Feature8
Stores ice for 24 Hours
Brand Name
Milwaukee Tool
Size
11.1 Inch Length x 13.77 Inch Width x 14.96 Inch Height
Color
Red
Item Name
Jobsite Cooler
Material
1680D Ballistic
Belt Connection
No
Number of Pockets
8.0000
UPC
45242509782
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
48-22-8250
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.