Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-22-8200F Zipper Top Jobsite Backpack 1680D Ballistic Red 16-Inch x 10-Inch x 20-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-22-8200F Zipper Top Jobsite Backpack 1680D Ballistic Red 16-Inch x 10-Inch x 20-Inch

SKU: 661969
Milwaukee Tool Zippered top jobsite backpack in red color, has 1680 ballistic construction for added strength and durability. This backpack has 35 pockets for better tool organization. The laptop sleeve holds up to 15.6-inches. It easily attaches to vertical handles through straps and offers comfort feel through padded and breathable harness.
  • Has 35 pockets for organizing tools
  • Made from 1680 ballistic for durability
  • Holds laptops up to 15.6-inches
  • Molded base resist high impacts, offers protection and stand up to backpack
  • Has bulk pocket for easy access to bulk items such as fish tapes and power tools

Overview

Milwaukee Tool Zippered top jobsite backpack in red color, has 1680 ballistic construction for added strength and durability. This backpack has 35 pockets for better tool organization. The laptop sleeve holds up to 15.6-inches. It easily attaches to vertical handles through straps and offers comfort feel through padded and breathable harness.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Container Type
No
UNSPSC
24111507
Type
Zipper Top
Energy Star Flag
No
Color
Red
Manufacturer Part Number
48-22-8200F
Manufacturer Name
Milwaukee Tool
sku
661969
Number of Pockets
35.0000
Size
16 Inch Length x 10 Inch Width x 20 Inch Height
Belt Connection
No
Material
1680D Ballistic
Item Name
Jobsite Backpack
Brand Name
Milwaukee Tool
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.