Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-22-5009 4 Vial I-Beam Magnetic Torpedo Level 10-Inch Silver/Red

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-22-5009 4 Vial I-Beam Magnetic Torpedo Level 10-Inch Silver/Red

SKU: 120250
Milwaukee Tool I-Beam, magnetic torpedo level features 10-Inch aluminum frame for extreme durability and strength. It has 30, 45-Degree inclined, plumb and level vials for easy viewing from all sides. It comes with strong rare earth magnets for hands-free work.
  • Switch alignment
  • Outlet alignment
  • Seam clearance

Overview

Milwaukee Tool I-Beam, magnetic torpedo level features 10-Inch aluminum frame for extreme durability and strength. It has 30, 45-Degree inclined, plumb and level vials for easy viewing from all sides. It comes with strong rare earth magnets for hands-free work.

Specifications

Is Hazardous
No
Finish
Silver/Red
Energy Star Flag
No
Manufacturer Part Number
48-22-5009
Manufacturer Name
Milwaukee Tool
UPC
04524225138
Number of Vials
4.0000
Brand Name
Milwaukee Tool
Includes
(1) Lanyard
Item Name
Torpedo Level
Length
10
Material
Aluminum Frame, Plastic Vial
Type
I-Beam, Magnetic
Magnet Type
Rare Earth
Vial Type
30 Degree, 45 Degree Inclined, Plumb, Level, Proprietary
Side Type
No
Number of Magnets
4.0000
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.