Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-22-1996 Black Oxide Stainless Steel Spring Assisted Knife 8-Inch x 3-Inch Fastback™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-22-1996 Black Oxide Stainless Steel Spring Assisted Knife 8-Inch x 3-Inch Fastback™

SKU: 421410
Milwaukee Tool Fastback™ Spring assisted knife features 3-Inch long black oxide-coated stainless steel blade. It features spring assisted open, which allows one handed operation. This 8-Inch long knife has camo glass filled nylon handle for comfort and firm grip. It has tanto tip for piercing material.
  • Realtree Xtra® Camo, blends perfectly in a variety of environment
  • Liner lock secures the blade in the open position
  • Reversible wire form belt clip

Overview

Milwaukee Tool Fastback™ Spring assisted knife features 3-Inch long black oxide-coated stainless steel blade. It features spring assisted open, which allows one handed operation. This 8-Inch long knife has camo glass filled nylon handle for comfort and firm grip. It has tanto tip for piercing material.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Container Type
No
Plastic Safe
No
Item Name
Spring Assisted Knife
Material
Stainless Steel
UNSPSC
27111503
RoHS Flag
Not Applicable to this product
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
48-22-1996
Manufacturer Name
Milwaukee Tool
UPC
04524235914
sku
421410
GTIN
00045242359141
Handle Material
Glass Filled Nylon
Finish
Black Oxide
Handle Color
Camo
Brand Name
Milwaukee Tool
Insulation Material
No
Sub Brand
Fastback™
Overall Length
8
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.