Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-20-8830 Carbide Tip Hammer Drill Bit 1/2 Inch x 6 Inch Secure-Grip™

SKU: 444
Milwaukee Tool Secure-Grip™ Hammer drill bit with 3-flat Secure-Grip™ shank, is suitable for use in conical anchor, concrete screw, nail-in and hollow wall anchor applications. It has a dimension of 1/2 Inch Dia x 6 Inch. This drill bit incorporating reinforced flute geometry, features carbide tip for offering extend performance in masonry applications. It perfectly fits in all 1/2-Inch 3-jaw hammer-drill chucks. Drill bit is ANSI certified.
  • The 3-flat Secure-Grip™ shank firmly holds the bit in the chuck, thereby minimizes slipping efficiently
  • Carbide tip is designed to ensure long-lasting performance
  • Reinforced flute geometry efficiently maximizes bit stability, thereby helping to achieve faster drilling
  • Suitable for use with softer aggregate concrete, block and brick applicable material

Overview

Milwaukee Tool Secure-Grip™ Hammer drill bit with 3-flat Secure-Grip™ shank, is suitable for use in conical anchor, concrete screw, nail-in and hollow wall anchor applications. It has a dimension of 1/2 Inch Dia x 6 Inch. This drill bit incorporating reinforced flute geometry, features carbide tip for offering extend performance in masonry applications. It perfectly fits in all 1/2-Inch 3-jaw hammer-drill chucks. Drill bit is ANSI certified.

Specifications

List UOM Qty
1
Order UOM
ea
RoHS Flag
Not Applicable to this product
Standard Pack/Case Quantity
1/Pack
Energy Star Flag
No
Overall Length
6
Country of Origin
Germany
Type
Hammer
UNSPSC
27112800
GTIN
45242098583
Standards
ANSI Standard
Fractional Size
1/2 Inch
Material
Carbide Tip
Sub Brand
Secure-Grip™
Shank Type
3-Flat
Finish
No
Item Name
Drill Bit
sku
444
Brand Name
Milwaukee Tool
UPC
4524209858
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
48
Point Type
No
Flute Type
No
Teeth per Inch
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.