Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-20-8821 Carbide Tip Hammer Drill Bit 3/8-Inch x 6-Inch Secure-Grip™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-20-8821 Carbide Tip Hammer Drill Bit 3/8-Inch x 6-Inch Secure-Grip™

SKU: 439
Standard Pack/Case Quantity: 1/Pack
Milwaukee Tool Secure-Grip™ Hammer drill bit with 3-flat Secure-Grip™ shank, is suitable for use in conical anchor, concrete screw, nail-in and hollow wall anchor applications. It has a dimension of 3/8-Inch Dia x 6-Inch. This drill bit incorporating reinforced flute geometry, features carbide tip for offering extend performance in masonry applications. It perfectly fits in all 1/2-Inch 3-jaw hammer-drill chucks. Drill bit is ANSI certified.
  • The 3-flat Secure-Grip™ shank firmly holds the bit in the chuck, thereby minimizes slipping efficiently
  • Carbide tip is designed to ensure long-lasting performance
  • Reinforced flute geometry efficiently maximizes bit stability, thereby helping to achieve faster drilling
  • Suitable for use with softer aggregate concrete, block and brick applicable material

Overview

Milwaukee Tool Secure-Grip™ Hammer drill bit with 3-flat Secure-Grip™ shank, is suitable for use in conical anchor, concrete screw, nail-in and hollow wall anchor applications. It has a dimension of 3/8-Inch Dia x 6-Inch. This drill bit incorporating reinforced flute geometry, features carbide tip for offering extend performance in masonry applications. It perfectly fits in all 1/2-Inch 3-jaw hammer-drill chucks. Drill bit is ANSI certified.

Specifications

Fractional Size
3/8 Inch
Sub Brand
Secure-Grip™
Shank Type
3-Flat
Point Type
No
Material
Carbide Tip
Item Name
Hammer Drill Bit
Flute Type
No
Finish
No
Brand Name
Milwaukee Tool
Overall Length
6
Standards
ANSI Standard
UPC
04524209854
Standard Pack/Case Quantity
1/Pack
Manufacturer Part Number
48-20-8821
Manufacturer Name
Milwaukee Tool
Energy Star Flag
No
Country Of Origin
Germany
RoHS Flag
Not Applicable to this product
UNSPSC
27112800
GTIN
00045242098545
Teeth Type
No
Teeth per Inch
No
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.