Milwaukee Tool 48-20-8811 Carbide Masonry Hammer Drill Bit 1/4-Inch x 6-Inch Secure-Grip™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-20-8811 Carbide Masonry Hammer Drill Bit 1/4-Inch x 6-Inch Secure-Grip™

SKU: 434
Milwaukee Tool Secure-Grip™ Masonry hammer drill bit with 1/4-Inch 3-flat shank, is ideal for conical anchor, concrete screw, nail-in, hollow wall anchor applications, drilling in brick, block and softer aggregate concrete. It measures 6-Inch x 1/4-Inch Dia. This drill bit features carbide construction and provides drilling depth of 4-inches. The unique flute geometry of this drill bit offers efficient dust and debris removal. Patented self-centering carbide tip of this bit maintains hole placement. Drill bit meets ANSI standards.
  • 3-Flat Secure-Grip™ shank holds the bit firmly in the chuck
  • Reinforced flute geometry increases bit stability
  • Longer life carbide tips extend performance in masonry applications

Overview

Milwaukee Tool Secure-Grip™ Masonry hammer drill bit with 1/4-Inch 3-flat shank, is ideal for conical anchor, concrete screw, nail-in, hollow wall anchor applications, drilling in brick, block and softer aggregate concrete. It measures 6-Inch x 1/4-Inch Dia. This drill bit features carbide construction and provides drilling depth of 4-inches. The unique flute geometry of this drill bit offers efficient dust and debris removal. Patented self-centering carbide tip of this bit maintains hole placement. Drill bit meets ANSI standards.

Specifications

Fractional Size
1/4 Inch
Standards
ANSI Standard
Shank Type
3-Flat
GTIN
00045242098484
Energy Star Flag
No
RoHS Flag
Not Applicable to this product
Shank Size
1/4 Inch
Country Of Origin
Germany
UNSPSC
27112800
Point Type
No
Finish
No
Drilling Depth
4
Brand Name
Milwaukee Tool
Sub Brand
Secure-Grip™
UPC
04524209848
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
48-20-8811
Flute Type
No
Item Name
Hammer Drill Bit
Material
Carbide
Overall Length
6
Type
Masonry
Teeth Type
No
Teeth per Inch
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.