Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-20-8806 Carbide Masonry Hammer Drill Bit 3/16-Inch x 6-Inch Secure-Grip™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-20-8806 Carbide Masonry Hammer Drill Bit 3/16-Inch x 6-Inch Secure-Grip™

SKU: 425
Milwaukee Tool Secure-Grip™ Masonry hammer drill bit with 3/16-Inch 3-flat shank, is ideal for conical anchor, concrete screw, nail-in, hollow wall anchor applications, drilling in brick, block and softer aggregate concrete. It measures 6-Inch x 3/16-Inch Dia. This drill bit features carbide construction and provides drilling depth of 4-inches. The unique flute geometry of this drill bit offers efficient dust and debris removal. Patented self-centering carbide tip of this bit maintains hole placement. Drill bit meets ANSI standards.
  • 3-Flat Secure-Grip™ shank holds the bit firmly in the chuck
  • Reinforced flute geometry increases bit stability
  • Longer life carbide tips extend performance in masonry applications

Overview

Milwaukee Tool Secure-Grip™ Masonry hammer drill bit with 3/16-Inch 3-flat shank, is ideal for conical anchor, concrete screw, nail-in, hollow wall anchor applications, drilling in brick, block and softer aggregate concrete. It measures 6-Inch x 3/16-Inch Dia. This drill bit features carbide construction and provides drilling depth of 4-inches. The unique flute geometry of this drill bit offers efficient dust and debris removal. Patented self-centering carbide tip of this bit maintains hole placement. Drill bit meets ANSI standards.

Specifications

Fractional Size
3/16 Inch
Type
Masonry
Sub Brand
Secure-Grip™
Shank Type
3-Flat
Shank Size
3/16 Inch
Point Type
No
Material
Carbide
Item Name
Hammer Drill Bit
Flute Type
No
Finish
No
Drilling Depth
4
Brand Name
Milwaukee Tool
Overall Length
6
Standards
ANSI Standard
UPC
04524209846
Manufacturer Part Number
48-20-8806
Manufacturer Name
Milwaukee Tool
Energy Star Flag
No
Country Of Origin
Germany
RoHS Flag
Not Applicable to this product
UNSPSC
27112800
GTIN
00045242098460
Teeth Type
No
Teeth per Inch
No
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.