Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-20-7410 Solid Carbide 2-Cutter SDS Plus Rotary Hammer Drill Bit 3/16-Inch x 4-1/2-Inch M/2™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-20-7410 Solid Carbide 2-Cutter SDS Plus Rotary Hammer Drill Bit 3/16-Inch x 4-1/2-Inch M/2™

SKU: 579
Standard Pack/Case Quantity: 1/Pack
Milwaukee Tool M/2™ 2-Cutter rotary hammer SDS-plus drill bit is perfect for use on block and concrete. It has four reinforced slow spiral flutes to drill and remove drilled out material. It has a dimension of 3/16-Inch Dia x 4-1/2-Inch. This drill bit with centering tip, features solid carbide construction. It has enhanced rebar guards for ensuring longer endurance. Drill bit is ANSI certified.
  • Provided with enhanced rebar guards for increased durability in hard aggregate and rebar
  • Variable flute allows to drill up to 20% more holes per charge in cordless rotary hammers
  • Wear mark indicators represents the end of life and when bit no longer meets the ANSI requirement
  • Breaker points help to achieve fast drilling speeds
  • Centering tip helps to achieve exact spot drilling
  • Reinforced flutes efficiently minimizes vibration, thereby helps to prevent bit breakage
  • Uses hardened process
  • Ideal for use on block and concrete

Overview

Milwaukee Tool M/2™ 2-Cutter rotary hammer SDS-plus drill bit is perfect for use on block and concrete. It has four reinforced slow spiral flutes to drill and remove drilled out material. It has a dimension of 3/16-Inch Dia x 4-1/2-Inch. This drill bit with centering tip, features solid carbide construction. It has enhanced rebar guards for ensuring longer endurance. Drill bit is ANSI certified.

Specifications

Fractional Size
3/16 Inch
Type
2-Cutter
Sub Brand
M/2™
Shank Type
SDS Plus®
Point Type
No
Number of Flutes
4.0000
Material
Solid Carbide
Item Name
SDS Plus Rotary Hammer Drill Bit
Flute Type
Spiral
Finish
No
Brand Name
Milwaukee Tool
Overall Length
4.5
Standards
ANSI Standard
UPC
04524211161
Standard Pack/Case Quantity
1/Pack
Feature8
Ideal for use on block and concrete
Manufacturer Part Number
48-20-7410
Manufacturer Name
Milwaukee Tool
Energy Star Flag
No
Country Of Origin
Germany
RoHS Flag
Not Applicable to this product
UNSPSC
27112800
GTIN
00045242111619
Teeth Type
No
Teeth per Inch
No
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.