Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-20-7354 Solid Carbide 4-Cutter Rotary Hammer Drill Bit 3/8-Inch x 12-Inch MX4™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-20-7354 Solid Carbide 4-Cutter Rotary Hammer Drill Bit 3/8-Inch x 12-Inch MX4™

SKU: 400922
Milwaukee Tool MX4™ 4-Cutter rotary hammer drill bit with 25/64-Inch SDS-Plus shank, is ideal for spot drilling. It has spiral flute with four 90-degree point to drill and remove drilled out material. It measures 12-Inch x 3/8-Inch Dia. This drill bit features solid carbide construction and provides drilling depth of 10-inches. The reinforced flute of this drill bit reduces vibration and offers maximum durability. It features wear mark indicators to show end of life. It features breaker points lead to ensure faster drilling speed. The enhanced rebar guards of this drill bit offers long lasting durability. The centering point of this bit ensures correct hole placement. Drill bit meets ANSI standards.
  • Centering tip for exact spot drilling
  • Hardened process
  • 12-Inch Long drill bit

Overview

Milwaukee Tool MX4™ 4-Cutter rotary hammer drill bit with 25/64-Inch SDS-Plus shank, is ideal for spot drilling. It has spiral flute with four 90-degree point to drill and remove drilled out material. It measures 12-Inch x 3/8-Inch Dia. This drill bit features solid carbide construction and provides drilling depth of 10-inches. The reinforced flute of this drill bit reduces vibration and offers maximum durability. It features wear mark indicators to show end of life. It features breaker points lead to ensure faster drilling speed. The enhanced rebar guards of this drill bit offers long lasting durability. The centering point of this bit ensures correct hole placement. Drill bit meets ANSI standards.

Specifications

Fractional Size
3/8 Inch
Standards
ANSI Standard
Shank Type
SDS Plus®
GTIN
00045242189267
Energy Star Flag
No
RoHS Flag
Not Applicable to this product
Shank Size
25/64 Inch
Country Of Origin
Germany
UNSPSC
27112800
Point Type
No
Finish
No
Drilling Depth
10
Brand Name
Milwaukee Tool
Sub Brand
MX4™
UPC
04524218926
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
48-20-7354
Point Angle
4 x 90 Degree
Flute Type
Spiral
For Use With
Cordless, Corded Rotary Hammer
Item Name
Rotary Hammer Drill Bit
Material
Solid Carbide
Number of Flutes
4.0000
Overall Length
12
Type
4-Cutter
Teeth Type
No
Teeth per Inch
No
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.