Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-20-7256 4-Cutter Heavy-Duty Standard Rotary Hammer Drill Bit 1-1/8-Inch x 18-Inch MX4™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-20-7256 4-Cutter Heavy-Duty Standard Rotary Hammer Drill Bit 1-1/8-Inch x 18-Inch MX4™

SKU: 575
Milwaukee Tool MX4™ 4-Cutter heavy-duty rotary hammer drill bit with 25/64-Inch SDS-Plus shank, is ideal for rotary hammer power tool, cordless and corded rotary hammer. It has 90-degree point to drill and remove drilled out material. It measures 18-Inch x 1-1/8-Inch Dia. It provides drilling depth of 16-inches. The reinforced flute of this drill bit reduces vibration and offers maximum durability. It features wear mark indicators to show end of life. The breaker points lead of this drill bit ensures faster drilling speeds. It features enhanced rebar guards to offer long lasting durability. The centering point of this bit ensures correct hole placement. Drill bit meets ANSI standards.
  • Centering tip for exact spot drilling
  • Chisel shaped head for fast drilling in hard materials
  • High volume flute entrance quickly channels debris to the flute
  • Fast debris removal
  • Minimizes bending and breaking
  • Minimizes vibrations

Overview

Milwaukee Tool MX4™ 4-Cutter heavy-duty rotary hammer drill bit with 25/64-Inch SDS-Plus shank, is ideal for rotary hammer power tool, cordless and corded rotary hammer. It has 90-degree point to drill and remove drilled out material. It measures 18-Inch x 1-1/8-Inch Dia. It provides drilling depth of 16-inches. The reinforced flute of this drill bit reduces vibration and offers maximum durability. It features wear mark indicators to show end of life. The breaker points lead of this drill bit ensures faster drilling speeds. It features enhanced rebar guards to offer long lasting durability. The centering point of this bit ensures correct hole placement. Drill bit meets ANSI standards.

Specifications

Point Angle
90 Degree
Fractional Size
1-1/8 Inch
Type
4-Cutter, Heavy-Duty, Standard
Sub Brand
MX4™
Shank Type
SDS Plus®
Shank Size
25/64 Inch
Point Type
No
Item Name
Rotary Hammer Drill Bit
For Use With
Equipment Part No. 5303, 5320, 5324, 5362, 5365, 5366, 5367, 5368, 5369, Rotary Hammer Power Tool, Cordless, Corded Rotary Hammer
Flute Type
No
Finish
No
Drilling Depth
16
Brand Name
Milwaukee Tool
Overall Length
18
Standards
ANSI Standard
UPC
04524211160
Manufacturer Part Number
48-20-7256
Manufacturer Name
Milwaukee Tool
Energy Star Flag
No
Country Of Origin
Germany
RoHS Flag
Not Applicable to this product
UNSPSC
27112800
GTIN
00045242111602
Teeth Type
No
Teeth per Inch
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.