Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-20-7066 2-Cutter Heavy-Duty Standard Rotary Hammer Drill Bit 3/4-Inch x 18-Inch M/2™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-20-7066 2-Cutter Heavy-Duty Standard Rotary Hammer Drill Bit 3/4-Inch x 18-Inch M/2™

SKU: 552
Milwaukee Tool M/2™ 2-cutter, heavy duty, standard rotary hammer drill bit comes with rebar guards that provide increased durability in hard aggregate and rebar. It has breaker points, which lead to faster drilling speeds. The hammer drill bit comes with centering tip for exact spot drilling. The reinforced flutes are used for minimized vibration and maximum durability.
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Has a diameter of 0.75-Inch

Overview

Milwaukee Tool M/2™ 2-cutter, heavy duty, standard rotary hammer drill bit comes with rebar guards that provide increased durability in hard aggregate and rebar. It has breaker points, which lead to faster drilling speeds. The hammer drill bit comes with centering tip for exact spot drilling. The reinforced flutes are used for minimized vibration and maximum durability.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Manufacturer Name
Milwaukee Tool
UPC
04524211021
Manufacturer Part Number
48-20-7066
Point Type
No
UNSPSC
27112800
Type
2-Cutter, Heavy-Duty, Standard
Overall Length
18
Sub Brand
M/2™
Item Name
Rotary Hammer Drill Bit
RoHS Flag
Not Applicable to this product
Shank Type
SDS Plus®
Flute Type
No
Flute Length
16
Finish
No
Brand Name
Milwaukee Tool
Fractional Size
3/4 Inch
GTIN
00045242110216
Energy Star Flag
No
sku
552
Country Of Origin
Germany
Teeth per Inch
No
Teeth Type
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.