Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-20-7065 Carbide Heavy-Duty 2-Cutter Standard Rotary Hammer Drill Bit 3/4 Inch x 12 Inch M/2™

SKU: 547
Milwaukee® Tool M/2™ 2-Cutter heavy-duty rotary hammer drill bit with 25/64-Inch SDS-Plus shank, is ideal for rotary hammer power tools. It measures 12 Inch x 3/4 Inch Dia. This drill bit features carbide construction and provides drilling depth of 10 inches. The reinforced flute of this drill bit reduces vibration and offers maximum durability. It features wear mark indicators to show end of life. The breaker points lead of this drill bit ensures faster drilling speeds. It features enhanced rebar guards to offer long lasting durability. The centering point of this bit ensures correct hole placement. Drill bit meets ANSI standards.
  • Centering tip for exact spot drilling
  • Chisel shaped head for fast drilling in hard materials
  • High volume flute entrance quickly channels debris to the flute
  • Fast debris removal
  • Minimizes bending and breaking
  • Minimizes vibrations

Overview

Milwaukee® Tool M/2™ 2-Cutter heavy-duty rotary hammer drill bit with 25/64-Inch SDS-Plus shank, is ideal for rotary hammer power tools. It measures 12 Inch x 3/4 Inch Dia. This drill bit features carbide construction and provides drilling depth of 10 inches. The reinforced flute of this drill bit reduces vibration and offers maximum durability. It features wear mark indicators to show end of life. The breaker points lead of this drill bit ensures faster drilling speeds. It features enhanced rebar guards to offer long lasting durability. The centering point of this bit ensures correct hole placement. Drill bit meets ANSI standards.

Specifications

List UOM Qty
1
Order UOM
ea
RoHS Flag
Not Applicable to this product
Energy Star Flag
No
Overall Length
12
Country of Origin
Germany
Type
2-Cutter, Heavy-Duty, Standard
UNSPSC
27112800
GTIN
45242110209
Standards
ANSI Certified
Fractional Size
3/4 Inch
Material
Carbide
Sub Brand
M/2™
Shank Type
SDS Plus
Finish
No
Item Name
Rotary Hammer Drill Bit
sku
547
Brand Name
Milwaukee Tool
UPC
4524211020
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
48
For Use With
Rotary Hammer Power Tool, Equipment Part No. 5303, 5320, 5324, 5362, 5365, 5366, 5367, 5368, 5369
Drilling Depth
10
Point Type
No
Flute Type
No
Shank Size
25/64 Inch
Teeth Type
No
Teeth per Inch
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.