Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-20-4101 Carbide Tip 2-Cutter Rotary Hammer Drill Bit 1-Inch x 22-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-20-4101 Carbide Tip 2-Cutter Rotary Hammer Drill Bit 1-Inch x 22-Inch

SKU: 503
Standard Pack/Case Quantity: 1/Pack
Milwaukee Tool Rotary hammer 2-Cutter drill bit is perfect for drilling brick, block and concrete. Spline bit has a series of 13 spline, which slide into an equal but opposite set of spline in drive system of the spline drive hammer. Positive engagement of spline to spline transmits maximum energy from hammer to the bit. Bit features carbide tips that are vacuum brazed to a heat-treated steel body for reliable cutting performance. It has a dimension of 1-Inch Dia x 22-Inch. This bit has spline shank of size 1-Inch. It features 17-Inch long flute and percussion type point for reliable operation.
  • Carbide tipped construction
  • Has spline shank
  • Percussion type starting point

Overview

Milwaukee Tool Rotary hammer 2-Cutter drill bit is perfect for drilling brick, block and concrete. Spline bit has a series of 13 spline, which slide into an equal but opposite set of spline in drive system of the spline drive hammer. Positive engagement of spline to spline transmits maximum energy from hammer to the bit. Bit features carbide tips that are vacuum brazed to a heat-treated steel body for reliable cutting performance. It has a dimension of 1-Inch Dia x 22-Inch. This bit has spline shank of size 1-Inch. It features 17-Inch long flute and percussion type point for reliable operation.

Specifications

Shank Type
Spline
GTIN
00045242102914
Energy Star Flag
No
RoHS Flag
Not Applicable to this product
Shank Size
1 Inch
Standard Pack/Case Quantity
1/Pack
Country Of Origin
Germany
UNSPSC
27112800
Flute Length
17
Point Type
Percussion
Finish
No
Brand Name
Milwaukee Tool
UPC
04524210291
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
48-20-4101
Flute Type
No
Item Name
Rotary Hammer Drill Bit
Material
Carbide Tip
Overall Length
22
Type
2-Cutter
Teeth Type
No
Teeth per Inch
No
Is PFA Discontinued
No
Category Level Three Search
Drill Bits
Category Level Two Search
Tool Attachments & Accessories
Category Level One Search
Tools
Leaf Node Search
Drill Bits

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.