Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-20-3954 Carbide Tip 4 Cutter Rotary Hammer Drill Bit 1-Inch x 21-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-20-3954 Carbide Tip 4 Cutter Rotary Hammer Drill Bit 1-Inch x 21-Inch

SKU: 470
Standard Pack/Case Quantity: 1/Pack
Milwaukee Tool 4-Cutter rotary hammer drill bit with 45/64-Inch SDS-Max shank, measures 21-Inch x 1-Inch Dia. It features carbide bit for durability. Drill bit with reinforced flute, provides drilling depth of 17-inches. Centering tip of the drill bit ensures exact spot drilling. It is suitable for concrete/masonry applications. It is ideal for use with SDS max drive rotary hammer. Drill bit meets ANSI standards.
  • Breaker points results in faster drilling speeds
  • Variable flute allows drilling up to 15% more holes per battery charge
  • Wide flute entrance allows for increased, faster dust removal
  • Provided with enhanced rebar guards for increased durability in hard aggregate and rebar
  • Features reinforced flute to prevent bit breakage
  • Wear mark indicators help to know the life of the bit
  • Suitable for concrete/masonry applications
  • Ideal for use with SDS max drive rotary hammer

Overview

Milwaukee Tool 4-Cutter rotary hammer drill bit with 45/64-Inch SDS-Max shank, measures 21-Inch x 1-Inch Dia. It features carbide bit for durability. Drill bit with reinforced flute, provides drilling depth of 17-inches. Centering tip of the drill bit ensures exact spot drilling. It is suitable for concrete/masonry applications. It is ideal for use with SDS max drive rotary hammer. Drill bit meets ANSI standards.

Specifications

Type
4 Cutter
Shank Type
SDS-Max®
Shank Size
45/64 Inch
Point Type
No
Material
Carbide Tip
Item Name
Rotary Hammer Drill Bit
For Use With
SDS Max Drive Rotary Hammer
Flute Type
Reinforced
Finish
No
Drilling Depth
17
Brand Name
Milwaukee Tool
Overall Length
21
Standards
ANSI Standard
UPC
04524210221
Standard Pack/Case Quantity
1/Pack
Feature8
Ideal for use with SDS max drive rotary hammer
Manufacturer Part Number
48-20-3954
Manufacturer Name
Milwaukee Tool
Energy Star Flag
No
Country Of Origin
Germany
RoHS Flag
Not Applicable to this product
UNSPSC
27112800
GTIN
00045242102211
Teeth per Inch
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.