Tour  

Milwaukee Tool 48-13-8375 Steel Heavy-Duty Cable Bit 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-13-8375 Steel Heavy-Duty Cable Bit 3/4-Inch

SKU: 416
Standard Pack/Case Quantity: 1/Pack
Milwaukee Tool Heavy duty cable bit has steel construction for added strength and durability. This 72-Inch long drill bit with diameter of 3/4-Inch, has 3-flat shank to avoid slipping. It has pull-through holes in both ends to easily pull the wire through after drilling. The cable bit has extra long shaft, which allows to reach behind the wall with great precision. It is suitable for installing small wire systems such as computer, security, phone and cable.
  • Has extra long, flexible steel shaft to offer drilling between and behind walls
  • Features 3-flat shank to hold the bit firmly in the drill chuck, which avoids slipping
  • Made from steel for strength and durability
  • Suitable for installing small wire systems such as computer, security, phone and cable

Overview

Milwaukee Tool Heavy duty cable bit has steel construction for added strength and durability. This 72-Inch long drill bit with diameter of 3/4-Inch, has 3-flat shank to avoid slipping. It has pull-through holes in both ends to easily pull the wire through after drilling. The cable bit has extra long shaft, which allows to reach behind the wall with great precision. It is suitable for installing small wire systems such as computer, security, phone and cable.

Specifications

Fractional Size
3/4 Inch
Shank Type
3-Flat
GTIN
00045242094806
Energy Star Flag
No
RoHS Flag
Not Applicable to this product
Standard Pack/Case Quantity
1/Pack
Country Of Origin
Taiwan, Republic of China
UNSPSC
27112800
Point Type
No
Finish
No
Brand Name
Milwaukee Tool
UPC
04524209480
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
48-13-8375
Flute Type
No
Item Name
Cable Bit
Material
Steel
Overall Length
72
Type
Heavy-Duty
Teeth Type
No
Teeth per Inch
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.