Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-13-8350 Steel Heavy-Duty Cable Bit 1/2-Inch x 72-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-13-8350 Steel Heavy-Duty Cable Bit 1/2-Inch x 72-Inch

SKU: 409
Milwaukee Tool Heavy-duty cable bit with 3-flat shank, is ideal for installing all types of small wire systems including computer, security, phone and cable. It measures 72-Inch x 1/2-Inch Dia. The drill bit features steel construction.
  • Extra-long, flexible steel shaft permits drilling between and behind walls
  • Provides pull-through holes in both ends for easy installation of small wire systems
  • 3-Flat shank holds the bit firmly in the drill chuck
  • Cable Bits are flexible steel shaft bits in 54-Inch and 72-Inch lengths that let you reach unreachable areas behind walls with greater ease and precision

Overview

Milwaukee Tool Heavy-duty cable bit with 3-flat shank, is ideal for installing all types of small wire systems including computer, security, phone and cable. It measures 72-Inch x 1/2-Inch Dia. The drill bit features steel construction.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Country Of Origin
Taiwan, Republic of China
For Use With
Power Tool
Item Name
Cable Bit
RoHS Flag
Not Applicable to this product
Material
Steel
Overall Length
72
Brand Name
Milwaukee Tool
Shank Type
3-Flat
UNSPSC
27112800
GTIN
00045242094707
Flute Type
No
Point Type
No
Fractional Size
1/2 Inch
Type
Heavy-Duty
Finish
No
Manufacturer Part Number
48-13-8350
Manufacturer Name
Milwaukee Tool
UPC
04524209470
sku
409
Teeth Type
No
Teeth per Inch
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.