Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-13-8275 Steel Extra Long Flexible Cable Bit 3/4-Inch x 54-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-13-8275 Steel Extra Long Flexible Cable Bit 3/4-Inch x 54-Inch

SKU: 404
Standard Pack/Case Quantity: 1/Pack
Milwaukee Tool Extra long cable bit has high speed steel construction for added strength and durability. The 54-Inch flexible cable bit with 3-flat shank, has a diameter of 3/4-Inch. It features pull through holes on both the end to ensure easy installation of small wire systems. It is suitable for installing small wire systems in unreachable spaces.
  • Features extra long and flexible steel shaft to provide easy drilling between and behind the walls
  • Has holes on either side of the bit to pull through small wires for easy installation
  • 3-Flat shank holds the bit tightly in the drill chuck to reduce slipping
  • Suitable for installing small wire systems in unreachable spaces

Overview

Milwaukee Tool Extra long cable bit has high speed steel construction for added strength and durability. The 54-Inch flexible cable bit with 3-flat shank, has a diameter of 3/4-Inch. It features pull through holes on both the end to ensure easy installation of small wire systems. It is suitable for installing small wire systems in unreachable spaces.

Specifications

Fractional Size
3/4 Inch
Shank Type
3-Flat
GTIN
00045242094608
Energy Star Flag
No
RoHS Flag
Not Applicable to this product
Standard Pack/Case Quantity
1/Pack
Country Of Origin
Taiwan, Republic of China
UNSPSC
27112800
Point Type
No
Finish
No
Brand Name
Milwaukee Tool
UPC
04524209460
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
48-13-8275
Flute Type
No
Item Name
Cable Bit
Material
Steel
Overall Length
54
Type
Extra Long, Flexible
Teeth Type
No
Teeth per Inch
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.