Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-13-7337 High Speed Steel Heavy-Duty Installer Bell Hanger Bit 3/8-Inch x 24-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-13-7337 High Speed Steel Heavy-Duty Installer Bell Hanger Bit 3/8-Inch x 24-Inch

SKU: 390
Milwaukee Tool Heavy-duty bell hanger bit comes with 3/8-Inch 3-flat shank. It measures 24-Inch x 3/8-Inch Dia. This bell hanger bit features high-speed steel construction. Pull-through hole in the tip of this bell hanger bit provides easy installation of small wire systems.
  • High-speed drilling features an aggressive tip geometry and coated flutes for fast cutting and debris removal
  • 3-Flat Secure-Grip™ shank holds the bit firmly in the chuck
  • For installers of all types of small wire systems such as computer, security, phone cable and more
  • Pull the wire back through the hole by simply attaching a line or the wire to the bit

Overview

Milwaukee Tool Heavy-duty bell hanger bit comes with 3/8-Inch 3-flat shank. It measures 24-Inch x 3/8-Inch Dia. This bell hanger bit features high-speed steel construction. Pull-through hole in the tip of this bell hanger bit provides easy installation of small wire systems.

Specifications

Fractional Size
3/8 Inch
Shank Type
3-Flat
GTIN
00045242093601
Energy Star Flag
No
RoHS Flag
Not Applicable to this product
Shank Size
3/8 Inch
Country Of Origin
China
UNSPSC
27112800
Point Type
No
Finish
No
Brand Name
Milwaukee Tool
UPC
04524209360
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
48-13-7337
Flute Type
No
Item Name
Bell Hanger Bit
Material
High Speed Steel
Overall Length
24
Type
Heavy-Duty, Installer
Teeth Type
No
Teeth per Inch
No
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.