Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-13-6000 Heavy-Duty Ship Auger Bit 1-Inch x 18-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-13-6000 Heavy-Duty Ship Auger Bit 1-Inch x 18-Inch

SKU: 37589
Milwaukee Tool Heavy-duty ship auger bit with 7/16-Inch hexagonal impact-rated shank, is ideal for 48 - 13 model power tool. It has 15-Inch twist flute to drill and remove drilled out material. It measures 18-Inch x 1-Inch Dia. This auger bit has 1-face 20-degree rake angle design that enhances nail resistance, chip removal and fast as well as easy sharpening. The non-stick, polished and coated flute of this auger bit offers fast chip removal.
  • One line of Milwaukee® auger bit covers all applications and tools
  • Measures 12-Inch x 4.38-Inch x 118.312-Inch
  • Ideal for 48 - 13 model power tool

Overview

Milwaukee Tool Heavy-duty ship auger bit with 7/16-Inch hexagonal impact-rated shank, is ideal for 48 - 13 model power tool. It has 15-Inch twist flute to drill and remove drilled out material. It measures 18-Inch x 1-Inch Dia. This auger bit has 1-face 20-degree rake angle design that enhances nail resistance, chip removal and fast as well as easy sharpening. The non-stick, polished and coated flute of this auger bit offers fast chip removal.

Specifications

Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Not Applicable to this product
UNSPSC
27111537
GTIN
00045242092857
Bit Tip Type
Self Feed
Shank Size
7/16 Inch
Flute Length
15
Finish
No
Brand Name
Milwaukee Tool
Shank Type
Hexagonal
UPC
04524209285
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
48-13-6000
Flute Type
Twist
Item Name
Heavy-Duty Ship Auger Bit
Overall Length
18
Tip Type
No
Tip Size
No
Is PFA Discontinued
Yes

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.