Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-13-1503 Ship Auger Bit 1-1/2-Inch x 6-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-13-1503 Ship Auger Bit 1-1/2-Inch x 6-Inch

SKU: 372
Milwaukee Tool Ship auger bit with 7/16-Inch hex shank, features polished and coated flute finish. It has a dimension of 1-1/2-Inch Dia x 6-Inch. The bit with 3-Inch twist flute, drills into clean or nail-embedded wood. It has one-face 20 deg rake angle design that improves nail resistance, chip removal and easy sharpening. It helps for installing Romex wire, pex water lines, rebar, bolts and rope in piers, playground equipment and landscaping. Nonstick, polished and coated flutes offers maximum chip removal, even in deep holes. This versatile is precision machined for smooth, wobble free boring and covers all applications and tools.
  • Durable one-face 20 deg rake angle design for fast sharpening
  • Offers fast chip removal
  • Shank is strong enough to use with an impact wrench
  • Hardened alloy steel offers long life in imbedded wood
  • Large, wide throat design offers excellent chip removal
  • Comes with self feeding screw

Overview

Milwaukee Tool Ship auger bit with 7/16-Inch hex shank, features polished and coated flute finish. It has a dimension of 1-1/2-Inch Dia x 6-Inch. The bit with 3-Inch twist flute, drills into clean or nail-embedded wood. It has one-face 20 deg rake angle design that improves nail resistance, chip removal and easy sharpening. It helps for installing Romex wire, pex water lines, rebar, bolts and rope in piers, playground equipment and landscaping. Nonstick, polished and coated flutes offers maximum chip removal, even in deep holes. This versatile is precision machined for smooth, wobble free boring and covers all applications and tools.

Specifications

Energy Star Flag
No
Country Of Origin
China
Shank Size
7/16 Inch
RoHS Flag
Not Applicable to this product
UNSPSC
27111509
GTIN
00045242092239
Bit Tip Type
No
Flute Length
3
Finish
Polished and Coated Flute
Brand Name
Milwaukee Tool
Shank Type
Hexagonal
UPC
04524209223
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
48-13-1503
Flute Type
Twist
Item Name
Ship Auger Bit
Overall Length
6
Tip Type
No
Tip Size
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.