Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-13-0068 Bright Steel Self-Feeding Tapered Design Wood Drill Bit 3/4-Inch x 6-1/2-Inch Speed Feed™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-13-0068 Bright Steel Self-Feeding Tapered Design Wood Drill Bit 3/4-Inch x 6-1/2-Inch Speed Feed™

SKU: 127954
Milwaukee Tool Speed Feed™ Self-feed tapered design wood drill bit with 1/4-Inch hex shank, is ideal for general-purpose applications. It has 3-Inch flute to drill and remove drilled out material. It measures 6-1/2-Inch x 3/4-Inch Dia. This drill bit in bright finish, features steel construction. The double wing spurs of this drill bit provides cleaner hole cutting.
  • Up to 10X faster drilling than flat boring bits
  • Non-stick, polished and coated flutes eliminate costly cleaning time
  • The 1/4-Inch power groove shank fits all 1/4-Inch extensions

Overview

Milwaukee Tool Speed Feed™ Self-feed tapered design wood drill bit with 1/4-Inch hex shank, is ideal for general-purpose applications. It has 3-Inch flute to drill and remove drilled out material. It measures 6-1/2-Inch x 3/4-Inch Dia. This drill bit in bright finish, features steel construction. The double wing spurs of this drill bit provides cleaner hole cutting.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shank Size
1/4 Inch
Energy Star Flag
No
Country Of Origin
China
For Use With
0726-22, 2603-22, 2604-22CT, 2604-22, 2601-22, 2602-22 Drills
Item Name
Wood Drill Bit
RoHS Flag
Not Applicable to this product
Material
Steel
Overall Length
6.5
Brand Name
Milwaukee Tool
Shank Type
Hexagonal
UNSPSC
27112800
GTIN
00045242224821
Flute Type
No
Point Type
No
Fractional Size
3/4 Inch
Type
Self-Feeding, Tapered Design
Sub Brand
Speed Feed™
Finish
Bright
Flute Length
3
Manufacturer Part Number
48-13-0068
Manufacturer Name
Milwaukee Tool
UPC
04524222482
Teeth Type
No
Teeth per Inch
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.