Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-11-1890F Battery Pack 18 Volt 9 Amp-Hour Lithium Ion M18™ Redlithium™ High Demand™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-11-1890F Battery Pack 18 Volt 9 Amp-Hour Lithium Ion M18™ Redlithium™ High Demand™

SKU: 609741
Milwaukee Tool M18™ Redlithium™ High Demand™ Battery pack with REDLINK™ intelligence, withstands overloading, over-discharging and over-heating. The battery pack in red/black color, features 16 contact terminals for a constant connection with tool. This lithium-ion battery with 9 Ah capacity, provides long lasting and reliable power.
  • Fuel gauge onboard displays remaining run time for less down time on the job
  • All weather performance delivers fade-free power in extreme job site conditions
  • Versatility powers more than 100 Milwaukee® M18™ cordless power tools

Overview

Milwaukee Tool M18™ Redlithium™ High Demand™ Battery pack with REDLINK™ intelligence, withstands overloading, over-discharging and over-heating. The battery pack in red/black color, features 16 contact terminals for a constant connection with tool. This lithium-ion battery with 9 Ah capacity, provides long lasting and reliable power.

Specifications

List UOM Qty
1
Shade Type
No
Socket Type
No
Shape
No
Dimmable
No
Finish
No
Lamp Included
No
Degree of Protection
No
Energy Star Flag
No
Manufacturer Part Number
48-11-1890F
Sub Brand
M18™ Redlithium™ High Demand™
Brand Name
Milwaukee Tool
Dimensions
5.1 Inch Length x 3.1 Inch Width x 3.4 Inch Height
UNSPSC
26111710
Color/Finish
Black, Red
sku
609741
Chemical System
Lithium-Ion
Case Material
Plastic Label
Internal Resistance
No
Nominal Capacity
9 Amp-Hour
Manufacturer Name
Milwaukee Tool
Fits Model
48-59-1812, 48-59-1806, 48-59-1807, 48-59-1808, 2710-20 Chargers
Item Name
Battery Pack
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.