Milwaukee Tool 48-11-1815 Compact Rechargeable Battery Pack 18-Volt 1.5-Amp-Hour Lithium Ion M18™ Redlithium™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-11-1815 Compact Rechargeable Battery Pack 18-Volt 1.5-Amp-Hour Lithium Ion M18™ Redlithium™

SKU: 202
Delivers more runtime, power and speed than standard lithium-ion batteries. The M18™ compact REDLITHIUM™ battery is designed with superior pack construction, electronics and performance to optimize work per charge and work over pack life. It offers 1.5 Amp-Hour of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0 deg F/-18 deg C. Its compact, lightweight design fits in tight work spaces and reduces user fatigue. Managed by Milwaukee�s exclusive REDLINK™ intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this compact battery to power your Milwaukee M18 cordless power tools.
  • REDLINK™ intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction offers long-lasting performance and durability
  • Fuel gauge onboard - displays remaining runtime for less downtime on the job
  • All-weather performance - delivers fade-free power in extreme jobsite conditions
  • Versatility: Powers more than 150 M18™ cordless solutions
  • 2 Year limited warranty

Overview

Delivers more runtime, power and speed than standard lithium-ion batteries. The M18™ compact REDLITHIUM™ battery is designed with superior pack construction, electronics and performance to optimize work per charge and work over pack life. It offers 1.5 Amp-Hour of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0 deg F/-18 deg C. Its compact, lightweight design fits in tight work spaces and reduces user fatigue. Managed by Milwaukee�s exclusive REDLINK™ intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this compact battery to power your Milwaukee M18 cordless power tools.

Specifications

Degree of Protection
No
Finish
No
Shade Type
No
Shape
No
Lamp Included
No
Dimmable
No
Socket Type
No
Nominal Capacity
1.5 Amp-Hour
Color/Finish
Black/Red
Case Material
Plastic/Rubber
Chemical System
Lithium Ion
Internal Resistance
No
UPC
04524204350
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
48-11-1815
Item Name
Battery Pack
Energy Star Flag
No
Brand Name
Milwaukee Tool
Fits Model
Milwaukee M18™ Cordless Power Tools
Type
Compact, Rechargeable
Country Of Origin
China
RoHS Flag
Not Applicable to this product
UNSPSC
26111710
GTIN
00045242043507
Sub Brand
M18™ Redlithium™

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.