Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-06-2860 33 Degree Angle Drive Kit 30 Inch Length

SKU: 337
Milwaukee Tool 33-Degree Angle drive kit is suitable for use with 1001-1, 1007-1, 1101-1, 1107-6, 1201-1 and 1250-1 drills. The angle drive stretches drilling to reach up to 30 inches to drill a diameter hole of up to 2-9/16 inches.
  • Use 33-Degree angle drive with 30-Inch extension only
  • Allows to drill hole up to 2-9/16-Inch diameter
  • A 33-Degree angle drive kit
  • Suitable for use with 1001-1, 1007-1, 1101-1, 1107-6, 1201-1 and 1250-1 drills

Overview

Milwaukee Tool 33-Degree Angle drive kit is suitable for use with 1001-1, 1007-1, 1101-1, 1107-6, 1201-1 and 1250-1 drills. The angle drive stretches drilling to reach up to 30 inches to drill a diameter hole of up to 2-9/16 inches.

Specifications

List UOM Qty
1
Order UOM
kt
Container Type
No
Chuck Type
No
GTIN
45242088751
UNSPSC
27112703
RoHS Flag
Not Applicable to this product
Country of Origin
China
Energy Star Flag
No
Tip Size
No
sku
337
UPC
4524208875
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
48
Shank Type
No
Item Name
33 Degree Angle Drive Kit
Dimensions
30 Inch Length
Brand Name
Milwaukee Tool

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.