Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-00-5786 Bi-Metal With Cobalt 24 Teeth Straight Back Reciprocating Saw Blade 6-Inch Double Duty Upgrade™ The Torch™ Sawzall®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-00-5786 Bi-Metal With Cobalt 24 Teeth Straight Back Reciprocating Saw Blade 6-Inch Double Duty Upgrade™ The Torch™ Sawzall®

SKU: 127958
Milwaukee Tool Double Duty Upgrade™ The Torch™ Sawzall® Straight back reciprocating saw blade is suitable for EMT/tube and duct/sheet metal. Blade with 1/2-Inch universal shank, features bimetal with cobalt construction. It measures 6-Inch x 1-Inch x 0.042-Inch. This blade has 24 TPI for faster cuts. It has optimized tooth design, which provides 2X more life. It has tough neck ribs, which strengthen the blade tang and minimize breakage. It has grid iron honeycomb pattern that increases blade rigidity to resist blade buckling.
  • Suitable for EMT, tube, duct and sheet metal
  • Features 0.042-Inch thickness
  • Features bimetal with cobalt construction

Overview

Milwaukee Tool Double Duty Upgrade™ The Torch™ Sawzall® Straight back reciprocating saw blade is suitable for EMT/tube and duct/sheet metal. Blade with 1/2-Inch universal shank, features bimetal with cobalt construction. It measures 6-Inch x 1-Inch x 0.042-Inch. This blade has 24 TPI for faster cuts. It has optimized tooth design, which provides 2X more life. It has tough neck ribs, which strengthen the blade tang and minimize breakage. It has grid iron honeycomb pattern that increases blade rigidity to resist blade buckling.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Sub Brand
Double Duty Upgrade™ The Torch™ Sawzall®
Teeth per Inch
24
Manufacturer Name
Milwaukee Tool
UPC
04524229561
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
27112802
RoHS Flag
Not Applicable to this product
Manufacturer Part Number
48-00-5786
GTIN
00045242295616
Thickness
0.042
sku
127958
Type
Straight Back
Shank Type
Universal
Material
Bi-Metal with Cobalt
Brand Name
Milwaukee Tool
Finish
No
Item Name
Reciprocating Saw Blade
Width
1
Length
6
Shank Size
1/2 Inch
Tip Type
No
Tip Size
No
Color Code
No
Drive Size
No
Drive Type
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.