Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-00-5784 Bi-Metal With Cobalt 18 Teeth Straight Back Reciprocating Saw Blade 6 Inch Double Duty Upgrade™ The Torch™ Sawzall®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-00-5784 Bi-Metal With Cobalt 18 Teeth Straight Back Reciprocating Saw Blade 6 Inch Double Duty Upgrade™ The Torch™ Sawzall®

SKU: 308
Standard Pack/Case Quantity: 5/Pack
Milwaukee Tool Double Duty Upgrade™ The Torch™ Sawzall® Straight back reciprocating saw blade is suitable for rigid conduit and strut. Blade with 1/2-Inch universal shank, features bimetal with cobalt construction. It measures 6 Inch x 1 Inch x 0.04 Inch. This blade has 18 TPI for faster cuts. It has optimized tooth design, which provides 2X more life. It has tough neck ribs, which strengthen the blade tang and minimize breakage. It has grid iron honeycomb pattern that increases blade rigidity to resist blade buckling.
  • Suitable for rigid conduit and strut
  • Features 0.04-Inch thickness
  • Features bimetal with cobalt construction

Overview

Milwaukee Tool Double Duty Upgrade™ The Torch™ Sawzall® Straight back reciprocating saw blade is suitable for rigid conduit and strut. Blade with 1/2-Inch universal shank, features bimetal with cobalt construction. It measures 6 Inch x 1 Inch x 0.04 Inch. This blade has 18 TPI for faster cuts. It has optimized tooth design, which provides 2X more life. It has tough neck ribs, which strengthen the blade tang and minimize breakage. It has grid iron honeycomb pattern that increases blade rigidity to resist blade buckling.

Specifications

List UOM Qty
1
Order UOM
pk
Manufacturer Part Number
48-00-5784
Item Name
Reciprocating Saw Blade
Brand Name
Milwaukee Tool
Length
6
Manufacturer Name
Milwaukee Tool
Material
Bi-Metal with Cobalt
RoHS Flag
Not Applicable to this product
Shank Type
Universal
Shank Size
1/2 Inch
Standard Pack/Case Quantity
5/Pack
Energy Star Flag
No
Finish
No
Thickness
0.04
GTIN
00045242083084
Sub Brand
Double Duty Upgrade™ The Torch™ Sawzall®
Country Of Origin
United States of America
Type
Straight Back
Width
1
sku
308
Teeth per Inch
18
UPC
04524208308
UNSPSC
27112802
Color Code
No
Tip Type
No
Drive Size
No
Drive Type
No
Tip Size
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.