Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-00-5188 Bi-Metal With Cobalt 18 Teeth Straight Back Reciprocating Saw Blade 9-Inch Double Duty Upgrade™ The Torch™ Sawzall®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-00-5188 Bi-Metal With Cobalt 18 Teeth Straight Back Reciprocating Saw Blade 9-Inch Double Duty Upgrade™ The Torch™ Sawzall®

SKU: 283
Standard Pack/Case Quantity: 5/Pack
Milwaukee Tool Double Duty Upgrade™ The Torch™ Sawzall® Straight back reciprocating saw blade is suitable for cutting wood with nails. Blade with 1/2-Inch universal shank, features bimetal with cobalt construction. It measures 9-Inch x 3/4-Inch x 0.035-Inch. This thin kerf blade has 18 TPI for faster cuts. It has thicker and more rigid body that resists fracturing and bending for maximum durability. This 1-Inch tall blade body reduces blade twisting for straighter and more accurate cuts.
  • Suitable for cutting wood with nails
  • Features 0.035-Inch thickness
  • Features bimetal with cobalt construction

Overview

Milwaukee Tool Double Duty Upgrade™ The Torch™ Sawzall® Straight back reciprocating saw blade is suitable for cutting wood with nails. Blade with 1/2-Inch universal shank, features bimetal with cobalt construction. It measures 9-Inch x 3/4-Inch x 0.035-Inch. This thin kerf blade has 18 TPI for faster cuts. It has thicker and more rigid body that resists fracturing and bending for maximum durability. This 1-Inch tall blade body reduces blade twisting for straighter and more accurate cuts.

Specifications

Item Name
Reciprocating Saw Blade
Material
Bi-Metal with Cobalt
Energy Star Flag
No
Standard Pack/Case Quantity
5/Pack
Finish
No
Kerf
Thin
RoHS Flag
Not Applicable to this product
Country Of Origin
United States of America
UNSPSC
27112802
GTIN
00045242082896
Brand Name
Milwaukee Tool
Width
0.75
Type
Straight Back
Thickness
0.035
Length
9
Sub Brand
Double Duty Upgrade™ The Torch™ Sawzall®
Shank Type
Universal
Shank Size
1/2 Inch
Teeth per Inch
18
Manufacturer Part Number
48-00-5188
Manufacturer Name
Milwaukee Tool
UPC
04524208289
Color Code
No
Drive Size
No
Drive Type
No
Tip Type
No
Tip Size
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.