Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-00-5163 Bi-Metal 18 Teeth Straight Back Reciprocating Saw Blade 3-5/8 Inch Sawzall®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-00-5163 Bi-Metal 18 Teeth Straight Back Reciprocating Saw Blade 3-5/8 Inch Sawzall®

SKU: 265
Standard Pack/Case Quantity: 5/Pack
Milwaukee Tool Sawzall® Straight back reciprocating saw blade features bi-metal construction for long life. It has a dimension of 3-5/8 Inch x 5/16 Inch x 0.035 Inch. The 18-TPI saw blade has matrix II teeth that offers higher durability and is perfect for metal scrolling. This thin kerf saw blade has hook shank of size 1/2 Inch and comes with double relief angle to reduce tooth stress.
  • Precision forming process helps to create sharper teeth for fast cutting
  • Matrix II bi-metal teeth offers durability
  • Designed to provide fast, flexible cuts in woods, plastics and metals

Overview

Milwaukee Tool Sawzall® Straight back reciprocating saw blade features bi-metal construction for long life. It has a dimension of 3-5/8 Inch x 5/16 Inch x 0.035 Inch. The 18-TPI saw blade has matrix II teeth that offers higher durability and is perfect for metal scrolling. This thin kerf saw blade has hook shank of size 1/2 Inch and comes with double relief angle to reduce tooth stress.

Specifications

List UOM Qty
1
Order UOM
ea
Manufacturer Part Number
48-00-5163
Item Name
Reciprocating Saw Blade
Brand Name
Milwaukee Tool
Length
3.625
Manufacturer Name
Milwaukee Tool
Material
Bi-Metal
RoHS Flag
Not Applicable to this product
Shank Type
Hook
Shank Size
1/2 Inch
Standard Pack/Case Quantity
5/Pack
Kerf
Thin
Energy Star Flag
No
Finish
No
For Use With
Metal Scrolling
Thickness
0.035
GTIN
00045242082810
Sub Brand
Sawzall®
Country Of Origin
United States of America
Type
Straight Back
Width
0.3125
sku
265
Teeth per Inch
18
UPC
04524208281
UNSPSC
27112802
Color Code
No
Tip Type
No
Drive Size
No
Drive Type
No
Tip Size
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.