Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-00-5093 Bi-Metal 8/12 Teeth Reciprocating Saw Blade 8 Inch Sawzall®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-00-5093 Bi-Metal 8/12 Teeth Reciprocating Saw Blade 8 Inch Sawzall®

SKU: 263
Standard Pack/Case Quantity: 5/Pack
Milwaukee Tool Sawzall® Reciprocating saw blade has Matrix II bi-metal construction for added strength and durability. This thin kerf saw blade with 8/12 TPI, has double relief angle to minimize tooth stress and has an universal shank size of 1/2 Inch. It is suitable for cutting copper, aluminum, non-ferrous metals, PVC, plastic, wood with nails and metal cutting applications. It measures 8 Inch x 3/4 Inch x 0.05 Inch.
  • Made from Matrix II bi-metal to prevent corrosion
  • Precision forming process offers sharper teeth for fast cutting
  • Incorporates double relief angle to reduces tooth stress for long life
  • Suitable for copper, aluminum, non-ferrous metals, PVC, plastic, wood with nails and metal cutting applications

Overview

Milwaukee Tool Sawzall® Reciprocating saw blade has Matrix II bi-metal construction for added strength and durability. This thin kerf saw blade with 8/12 TPI, has double relief angle to minimize tooth stress and has an universal shank size of 1/2 Inch. It is suitable for cutting copper, aluminum, non-ferrous metals, PVC, plastic, wood with nails and metal cutting applications. It measures 8 Inch x 3/4 Inch x 0.05 Inch.

Specifications

List UOM Qty
1
Order UOM
ea
Manufacturer Part Number
48-00-5093
Item Name
Reciprocating Saw Blade
Brand Name
Milwaukee Tool
Length
8
Manufacturer Name
Milwaukee Tool
Material
Bi-Metal
RoHS Flag
Not Applicable to this product
Shank Type
Universal
Shank Size
1/2 Inch
Standard Pack/Case Quantity
5/Pack
Kerf
Thin
Energy Star Flag
No
Finish
No
Thickness
0.05
GTIN
00045242082773
Sub Brand
Sawzall®
Country Of Origin
United States of America
Width
0.75
sku
263
Teeth per Inch
8/12
UPC
04524208277
UNSPSC
27112802
Color Code
No
Tip Type
No
Drive Size
No
Drive Type
No
Tip Size
No
Hazardous Materials Code
N
Eclipse Keywords Numeric
48005093

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.