Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-00-5026 Matrix II Bi-Metal 5 Teeth Taper Back Reciprocating Saw Blade 9 Inch The Ax™ Sawzall®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-00-5026 Matrix II Bi-Metal 5 Teeth Taper Back Reciprocating Saw Blade 9 Inch The Ax™ Sawzall®

SKU: 303
Standard Pack/Case Quantity: 5/Pack
Milwaukee Tool The Ax™ Sawzall® Taper back reciprocating saw blade is suitable for cutting wood with nails. Blade with 1/2-Inch universal shank, features bimetal construction. It measures 9 Inch x 1 Inch x 0.06 Inch. This blade has 5 TPI for faster cuts. It features fang tip that bites into the wood on first contact. Blade has thicker and more rigid body, which resists fracturing and bending for maximum durability. It has 1-Inch tall blade body that reduces blade twisting for straighter and more accurate cuts.
  • The fang tip ordinary tips bounce or glide on the work piece
  • The 1-Inch tall blade body reduces blade twisting for straighter and more accurate cuts
  • Features matrix II bimetal construction

Overview

Milwaukee Tool The Ax™ Sawzall® Taper back reciprocating saw blade is suitable for cutting wood with nails. Blade with 1/2-Inch universal shank, features bimetal construction. It measures 9 Inch x 1 Inch x 0.06 Inch. This blade has 5 TPI for faster cuts. It features fang tip that bites into the wood on first contact. Blade has thicker and more rigid body, which resists fracturing and bending for maximum durability. It has 1-Inch tall blade body that reduces blade twisting for straighter and more accurate cuts.

Specifications

List UOM Qty
1
Order UOM
pk
Manufacturer Part Number
48-00-5026
Item Name
Reciprocating Saw Blade
Brand Name
Milwaukee Tool
Length
9
Manufacturer Name
Milwaukee Tool
Material
Bi-Metal with Cobalt
RoHS Flag
Not Applicable to this product
Shank Type
Universal
Shank Size
1/2 Inch
Standard Pack/Case Quantity
5/Pack
Energy Star Flag
No
Finish
No
Thickness
0.06
GTIN
00045242082995
Sub Brand
The Ax™ Sawzall®
Country Of Origin
United States of America
Type
Taper Back
Width
1
sku
303
Teeth per Inch
5
UPC
04524208299
UNSPSC
27112802
Color Code
No
Tip Type
No
Drive Size
No
Drive Type
No
Tip Size
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.