Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-00-4784 Bi-Metal 18 Teeth Straight Back Blade 6.06 Inch Sawzall® Ice Hardened™ The Torch™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-00-4784 Bi-Metal 18 Teeth Straight Back Blade 6.06 Inch Sawzall® Ice Hardened™ The Torch™

SKU: 242
Standard Pack/Case Quantity: 5/Pack
Milwaukee Tool Sawzall® Ice Hardened™ The Torch™ Straight back blade has bimetal construction that offers long cutting life. It has grid Iron™ honeycomb pattern that increases blade rigidity to resist blade buckling. This tang shank blade has 18 TPI. It measures 6.06 Inch x 1 Inch x 0.04 Inch.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Cryogenically treated process
  • Tough straight cuts

Overview

Milwaukee Tool Sawzall® Ice Hardened™ The Torch™ Straight back blade has bimetal construction that offers long cutting life. It has grid Iron™ honeycomb pattern that increases blade rigidity to resist blade buckling. This tang shank blade has 18 TPI. It measures 6.06 Inch x 1 Inch x 0.04 Inch.

Specifications

List UOM Qty
1
Order UOM
ea
Manufacturer Part Number
48-00-4784
Item Name
Blade
Brand Name
Milwaukee Tool
Length
6.06
Manufacturer Name
Milwaukee Tool
Material
Bi-Metal
RoHS Flag
Not Applicable to this product
Shank Type
Tang
Standard Pack/Case Quantity
5/Pack
Energy Star Flag
No
Finish
No
Thickness
0.04
GTIN
00045242081110
Sub Brand
Sawzall® Ice Hardened™ The Torch™
Country Of Origin
United States of America
Type
Straight Back
Width
1
sku
242
Teeth per Inch
18
UPC
04524208111
UNSPSC
27112802
Color Code
No
Tip Type
No
Drive Size
No
Drive Type
No
Tip Size
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.