Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-00-1640 Bi-Metal Taper Back Drywall Access Reciprocating Saw Blade 2-1/2-Inch Sawzall®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-00-1640 Bi-Metal Taper Back Drywall Access Reciprocating Saw Blade 2-1/2-Inch Sawzall®

SKU: 127963
Milwaukee Tool Sawzall® Taper back drywall access reciprocating saw blade is suitable for servicing plumbing and electrical applications. It measures 2-1/2-Inch x 3/4-Inch x 0.6-Inch.
  • Optimized length to minimize damage to pipe and wire
  • Cuts in all directions
  • Fast plunge

Overview

Milwaukee Tool Sawzall® Taper back drywall access reciprocating saw blade is suitable for servicing plumbing and electrical applications. It measures 2-1/2-Inch x 3/4-Inch x 0.6-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Manufacturer Part Number
48-00-1640
Item Name
Drywall Access Reciprocating Saw Blade
Brand Name
Milwaukee Tool
Length
2.5
Manufacturer Name
Milwaukee Tool
Material
Bi-Metal
RoHS Flag
Not Applicable to this product
Shank Type
No
Energy Star Flag
No
Finish
No
Thickness
0.06
GTIN
00045242300181
Sub Brand
Sawzall®
Country Of Origin
United States of America
Type
Taper Back
Width
0.75
sku
127963
Teeth per Inch
No
UPC
04524230018
UNSPSC
27112802
Color Code
No
Tip Type
No
Drive Size
No
Drive Type
No
Tip Size
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.