Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 48-00-1630 Bi-Metal 30 Teeth Taper Back Ductwork Reciprocating Saw Blade 3.33-Inch Sawzall®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-00-1630 Bi-Metal 30 Teeth Taper Back Ductwork Reciprocating Saw Blade 3.33-Inch Sawzall®

SKU: 127962
Milwaukee Tool Sawzall® Taper back ductwork reciprocating saw blade is suitable for quick plunging in ductwork with on tool. It features bimetal construction that offers long cutting life. It measures 3.33-Inch x 5-Inch x 0.05-Inch. This blade has 30 TPI. Pierce point tip geometry allows for quick plunging in ductwork with on tool.
  • Low blade profile for tight radius cuts
  • Optimized tooth form designed specifically for cutting ductwork
  • Measures 3.33-Inch x 5-Inch x 0.05-Inch

Overview

Milwaukee Tool Sawzall® Taper back ductwork reciprocating saw blade is suitable for quick plunging in ductwork with on tool. It features bimetal construction that offers long cutting life. It measures 3.33-Inch x 5-Inch x 0.05-Inch. This blade has 30 TPI. Pierce point tip geometry allows for quick plunging in ductwork with on tool.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Sub Brand
Sawzall®
Teeth per Inch
30
Manufacturer Name
Milwaukee Tool
UPC
04524230017
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
27112802
RoHS Flag
Not Applicable to this product
Manufacturer Part Number
48-00-1630
GTIN
00045242300174
Thickness
0.05
Type
Taper Back
Shank Type
No
Material
Bi-Metal
Brand Name
Milwaukee Tool
Finish
No
Item Name
Ductwork Reciprocating Saw Blade
Kerf
Thin
Width
5
Length
3.33
Tip Type
No
Tip Size
No
Color Code
No
Drive Size
No
Drive Type
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.