Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 2897-22 2-Tool Combo Kit Includes (1) M18 Fuel™ 1/2-Inch Hammer Drill/Driver (Tool Only) (2704-20) (1) M18 Fuel™ 1/4-Inch Hex Impact Driver (Bare Tool) (2753-20)

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 2897-22 2-Tool Combo Kit Includes (1) M18 Fuel™ 1/2-Inch Hammer Drill/Driver (Tool Only) (2704-20) (1) M18 Fuel™ 1/4-Inch Hex Impact Driver (Bare Tool) (2753-20)

SKU: 428355
Milwaukee Tool M18 Fuel™ 2-Tool combo kit includes M18 FUEL™ 1/2-Inch hammer drill/driver, M18 FUEL™ 1/4-Inch hex impact driver, M18™ REDLITHIUM™ XC5 extended capacity battery pack, M18™ and M12™ multi-voltage charger, belt clip, bit holder, side handle and carrying case. It delivers up to 1,200 lb-Inch of torque and up to 2,000 RPM, providing faster drill speed under heavy load to increase productivity. At 1800 lb-Inch of fastening torque, the impact driver screws faster and provides greater control over power and speed with 4-mode DRIVE CONTROL™ feature.
  • Most powerful 18-Volt cordless hammer drill
  • Delivers 1200-Inch-lb of peak torque
  • With speed up to 2000 RPM, provides faster drilling speed under heavy load to increase productivity

Overview

Milwaukee Tool M18 Fuel™ 2-Tool combo kit includes M18 FUEL™ 1/2-Inch hammer drill/driver, M18 FUEL™ 1/4-Inch hex impact driver, M18™ REDLITHIUM™ XC5 extended capacity battery pack, M18™ and M12™ multi-voltage charger, belt clip, bit holder, side handle and carrying case. It delivers up to 1,200 lb-Inch of torque and up to 2,000 RPM, providing faster drill speed under heavy load to increase productivity. At 1800 lb-Inch of fastening torque, the impact driver screws faster and provides greater control over power and speed with 4-mode DRIVE CONTROL™ feature.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Container Type
No
Brand Name
Milwaukee Tool
Energy Star Flag
No
sku
428355
RoHS Flag
Not Applicable to this product
Finish
No
UPC
04524235366
Manufacturer Name
Milwaukee Tool
Sub Brand
M18 Fuel™
Item Name
Combo Kit
Type
2-Tool
UNSPSC
27113201
Country Of Origin
China
Manufacturer Part Number
2897-22
Number of Pieces
11.0000
Includes
(1) M18 Fuel™, 1/2 Inch Hammer Drill/Driver (Tool Only) (2704-20), (1) M18 Fuel™, 1/4 Inch Hex Impact Driver (Bare Tool) (2753-20), (2) M18™, Redlithium™, XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ and M12™, Multi-Voltage Charger (48-59-1812), (2) Belt Clip, (2) Bit Holder, (1) Side Handle, (1) Carrying Case
GTIN
00045242353668
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.