Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 2861-20 Steel Cordless Mid-Torque Impact Wrench With Friction Ring M18™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 2861-20 Steel Cordless Mid-Torque Impact Wrench With Friction Ring M18™

SKU: 698319
Milwaukee Tool M18™ Cordless mid-torque impact wrench with friction ring, has 1/2-Inch chuck and 3-mode drive controller to provide greater control over output speed and power up to a maximum revolution of 2400 RPM. This 6.77-Inch wrench delivers fastening torque of up to 450 lb-ft and nut busting torque of 600 lb-ft. The wrench is voltage rated at 18-Volts. It has steel housing for added protection and durability. This wrench uses friction ring to ensure quick and easy socket changing. The wrench is UL listed.
  • Has Powerstate™ brushless motor to provide more power, more run time and longer life
  • Has Redlithium™ battery pack to deliver more run time, power and longer battery life
  • REDLINK PLUS™ Intelligence provides optimized performance and overload protection using total system communication between tools and batteries
  • Has compact length of 6.7-inches to allow for more access in tight spaces
  • Has improved rubber over mold to withstand corrosive materials
  • Includes LED light

Overview

Milwaukee Tool M18™ Cordless mid-torque impact wrench with friction ring, has 1/2-Inch chuck and 3-mode drive controller to provide greater control over output speed and power up to a maximum revolution of 2400 RPM. This 6.77-Inch wrench delivers fastening torque of up to 450 lb-ft and nut busting torque of 600 lb-ft. The wrench is voltage rated at 18-Volts. It has steel housing for added protection and durability. This wrench uses friction ring to ensure quick and easy socket changing. The wrench is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shank Type
No
Thread Size
No
No Load IPM
0 - 3000
Standards
UL Listed
GTIN
00045242363858
UNSPSC
41113630
RoHS Flag
Not Applicable to this product
Country Of Origin
China
Energy Star Flag
No
Switch Type
No
Housing
Steel
No Load Speed
0 - 2400 RPM
Voltage Rating
18 Volt
Brand Name
Milwaukee Tool
Manufacturer Part Number
2861-20
Manufacturer Name
Milwaukee Tool
UPC
04524236385
Chuck Size
1/2 Inch
Drive Size
No
Includes
(1) M18 Fuel™, 1/2 Inch Mid-Torque Impact Wrench with Friction Ring (Tool Only), (1) Belt Clip, LED Light, (2) M18™, Redlithium™, XC5.0 Battery Packs, Belt Clip, Multi-Voltage Charger, Carrying Case
Item Name
Mid-Torque Impact Wrench With Friction Ring
Length
6.77
Sub Brand
M18™
Torque Rating
450 lb-ft Fastening, 600 lb-ft Nut Busting
Type
Cordless

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.