Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 2720-22 Circular Saw Blade 5-3/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 2720-22 Circular Saw Blade 5-3/8-Inch

SKU: 131262
Milwaukee Tool M18™ Fuel™ Sawzall® Reciprocating saw kit offers increased cutting speed and power through POWERSTATE™ brushless motor. It works on M18™ REDLITHIUM™ XC5 extended capacity battery, delivering up to 2.5x runtime and provides more work per charge. Kit includes M18 FUEL™ SAWZALL® reciprocating saw, M18™ and M12™ multi-voltage charger, M18™ REDLITHIUM™ XC5 extended capacity battery pack, blade and carrying case.
  • No extreme heat build-up preserves blade life and allows handling the work piece immediately
  • No burrs eliminates secondary operations saving time and money
  • 0-Degree hook angle, ATB tooth grind

Overview

Milwaukee Tool M18™ Fuel™ Sawzall® Reciprocating saw kit offers increased cutting speed and power through POWERSTATE™ brushless motor. It works on M18™ REDLITHIUM™ XC5 extended capacity battery, delivering up to 2.5x runtime and provides more work per charge. Kit includes M18 FUEL™ SAWZALL® reciprocating saw, M18™ and M12™ multi-voltage charger, M18™ REDLITHIUM™ XC5 extended capacity battery pack, blade and carrying case.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
sku
131262
RoHS Flag
Not Applicable to this product
UNSPSC
23242113
Blade Material
Carbide Tipped
Arbor Size
20 mm
UPC
04524223378
Speed Rating
4500 RPM
Manufacturer Part Number
2720-22
Brand Name
Milwaukee Tool
Country Of Origin
Japan
Energy Star Flag
No
GTIN
00045242233786
Number of Teeth
30.0000
Manufacturer Name
Milwaukee Tool
Kerf
0.063 Inch
Item Name
Circular Saw Blade
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.