Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 2720-21 Reciprocating Saw Kit 18-1/2-Inch M18 Fuel™ Sawzall®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 2720-21 Reciprocating Saw Kit 18-1/2-Inch M18 Fuel™ Sawzall®

SKU: 400821
Milwaukee Tool M18 Fuel™ Sawzall® Reciprocating saw kit offers increased cutting speed and power through POWERSTATE™ brushless motor. It works on M18™ REDLITHIUM™ XC5 extended capacity battery, delivering up to 2.5x runtime and provides more work per charge. Kit includes M18 FUEL™ SAWZALL® reciprocating saw, M18™ REDLITHIUM™ XC5 extended capacity battery pack, M18™ and M12™ multi-voltage charger, blade and carrying case.
  • Provides faster than corded cutting speed
  • Powerstate™ brushless motor supplies constant power for faster cuts and reduced heat for extended life
  • REDLINK™ PLUS™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ XC5 Battery pack provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
  • QUIK-LOK™ universal blade clamp

Overview

Milwaukee Tool M18 Fuel™ Sawzall® Reciprocating saw kit offers increased cutting speed and power through POWERSTATE™ brushless motor. It works on M18™ REDLITHIUM™ XC5 extended capacity battery, delivering up to 2.5x runtime and provides more work per charge. Kit includes M18 FUEL™ SAWZALL® reciprocating saw, M18™ REDLITHIUM™ XC5 extended capacity battery pack, M18™ and M12™ multi-voltage charger, blade and carrying case.

Specifications

Backing Material
No
Adhesive Material
No
Tape Color
No
Country Of Origin
China
Maximum Stroke Per Minute
0 - 3000
Battery Type
M18™ Redlithium™
UNSPSC
27112747
RoHS Flag
Not Applicable to this product
Energy Star Flag
No
Manufacturer Name
Milwaukee Tool
Voltage Rating
18 Volt
UPC
04524231843
Manufacturer Part Number
2720-21
Cutting Action
No
Brand Name
Milwaukee Tool
Dimensions
18-1/2 Inch Length
Includes
(1) M18 Fuel™, Sawzall®, Reciprocating Saw (Bare Tool) (2720-20), (1) M18™, Redlithium™, XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ and M12™, Multi-Voltage Charger (48-59-1812), (1) Blade, (1) Carrying Case
Item Name
Reciprocating Saw Kit
Shank Type
No
Sub Brand
M18 Fuel™ Sawzall®
GTIN
00045242318438

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.