Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 2719-20 Cordless Reciprocating Saw 14-Inch x 3.31-Inch x 7-Inch M18 Fuel™ Hackzall®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 2719-20 Cordless Reciprocating Saw 14-Inch x 3.31-Inch x 7-Inch M18 Fuel™ Hackzall®

SKU: 673951
Milwaukee Tool M18 Fuel™ Hackzall® Cordless reciprocating saw has 7/8-Inch stroke length and M18 blade for precision cutting. The saw cuts up to 50% faster than competitive one-handed recip saws. It provides up to 4x lower vibration for smooth cut starts and one hand control. The saw has compact and lightweight design for easier cutting in tight spaces or overhead applications. It measures 14-Inch x 3.31-Inch x 7-Inch.
  • Has Powerstate™ brushless motor to increase cutting speed and power through the toughest applications
  • REDLINK PLUS™ Intelligence provides optimized performance, electronic clutch and overload protection using total system communication between tool, battery and charger
  • Features Redlithium™ battery technology to deliver superior performance, more work per charge and more battery life
  • Has one-handed design to provide superior control and versatility over standard reciprocating saws

Overview

Milwaukee Tool M18 Fuel™ Hackzall® Cordless reciprocating saw has 7/8-Inch stroke length and M18 blade for precision cutting. The saw cuts up to 50% faster than competitive one-handed recip saws. It provides up to 4x lower vibration for smooth cut starts and one hand control. The saw has compact and lightweight design for easier cutting in tight spaces or overhead applications. It measures 14-Inch x 3.31-Inch x 7-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Backing Material
No
Tape Color
No
Adhesive Material
No
Item Name
Reciprocating Saw
Manufacturer Part Number
2719-20
Manufacturer Name
Milwaukee Tool
Shank Type
No
Sub Brand
M18 Fuel™ Hackzall®
Brand Name
Milwaukee Tool
Energy Star Flag
No
Battery Type
M18™
Type
Cordless
sku
673951
UPC
45242502776
UNSPSC
27112747
Dimensions
14 Inch Length x 3.31 Inch Width x 7 Inch Height
Cutting Action
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.