Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 2715-22 SDS Plus Rotary Hammer Kit 18-Volt 1-1/8-Inch Solid Bit 3-Inch Thin Wall Core Bit M18 Fuel™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 2715-22 SDS Plus Rotary Hammer Kit 18-Volt 1-1/8-Inch Solid Bit 3-Inch Thin Wall Core Bit M18 Fuel™

SKU: 398695
Milwaukee Tool M18 Fuel™ SDS-Plus Rotary hammer kit includes 1-1/8-Inch SDS-Plus bare tool rotary hammer, M18™/M12™ multi-voltage charger, two M18™ REDLITHIUM™ XC5 extended capacity battery packs, depth rod, side handle and carrying case. REDLINK™ PLUS™ Electronic intelligence allows advanced communication between your batteries and tools, permitting for unmatched levels of performance, protection and productivity. POWERSTATE™ brushless motor of rotary hammer gives more power, more runtime and longer life. This 12.8-Inch rotary hammer has AVS anti-vibration system that reduces vibration for maximum comfort. Durable REDLITHIUM™ battery pack provides more runtime, power and longer battery life.
  • Voltage rating of 18-Volts
  • Has 1-1/8-Inch solid bit capacity and 3-Inch thin wall core bit capacity
  • No load speed of 0 - 1350 RPM

Overview

Milwaukee Tool M18 Fuel™ SDS-Plus Rotary hammer kit includes 1-1/8-Inch SDS-Plus bare tool rotary hammer, M18™/M12™ multi-voltage charger, two M18™ REDLITHIUM™ XC5 extended capacity battery packs, depth rod, side handle and carrying case. REDLINK™ PLUS™ Electronic intelligence allows advanced communication between your batteries and tools, permitting for unmatched levels of performance, protection and productivity. POWERSTATE™ brushless motor of rotary hammer gives more power, more runtime and longer life. This 12.8-Inch rotary hammer has AVS anti-vibration system that reduces vibration for maximum comfort. Durable REDLITHIUM™ battery pack provides more runtime, power and longer battery life.

Specifications

Packing Type
No
Manufacturer Part Number
2715-22
Chuck Type
No
No Load Speed
0 - 1350 RPM
Manufacturer Name
Milwaukee Tool
UPC
04524230355
Blows Per Minute
0 - 5000
Energy Star Flag
No
Country Of Origin
China
GTIN
00045242303557
UNSPSC
27112705
Voltage Rating
18 Volt
Capacity
1-1/8 Inch Solid Bit, 3 Inch Thin Wall Core Bit
Brand Name
Milwaukee Tool
Handle Type
Drop Motor
Includes
(1) M18 Fuel™, 1-1/8 Inch SDS Plus Rotary Hammer (Bare Tool) (2715-20), (1) M18™ and M12™, Multi-Voltage Charger (48-59-1812), (2) M18™, Redlithium™, XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) Depth Rod, (1) Side Handle, (1) Carrying Case
Item Name
Rotary Hammer Kit
Length
12.8
Sub Brand
M18 Fuel™
Torque Rating
3.3 lb-ft
Type
SDS Plus
RoHS Flag
Not Applicable to this product

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.