Milwaukee Tool 2704-22 Hammer Drill/Driver Kit 18-Volt 1/2-Inch x 7.75-Inch M18 Fuel™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 2704-22 Hammer Drill/Driver Kit 18-Volt 1/2-Inch x 7.75-Inch M18 Fuel™

SKU: 460164
Milwaukee Tool M18 Fuel™ Hammer drill/driver comes with POWERSTATE™ brushless motor, which delivers up to 1,200 lb-Inch of torque and up to 2,000 RPM to provide fast drilling under heavy load. REDLINK™ PLUS intelligence prevents damage to the battery and tool due to overheating or overloading. It has REDLITHIUM™ batteries that deliver more work per charge and work over battery life.
  • Most powerful 18-Volt cordless drill on the market
  • 7.75-Inch long
  • Features metal ratcheting locking chuck that provides maximum grip, bit retention and durability

Overview

Milwaukee Tool M18 Fuel™ Hammer drill/driver comes with POWERSTATE™ brushless motor, which delivers up to 1,200 lb-Inch of torque and up to 2,000 RPM to provide fast drilling under heavy load. REDLINK™ PLUS intelligence prevents damage to the battery and tool due to overheating or overloading. It has REDLITHIUM™ batteries that deliver more work per charge and work over battery life.

Specifications

Point Type
No
Blows Per Minute
32000
Chuck Type
Metal Single Sleeve - Ratcheting Lock
Peak Torque
1200 lb-Inch
Manufacturer Part Number
2704-22
Manufacturer Name
Milwaukee Tool
UPC
04524236374
Energy Star Flag
No
Voltage Rating
18 Volt
Sub Brand
M18 Fuel™
Speed Rating
0 - 550, 0 - 2000 RPM No Load
Brand Name
Milwaukee Tool
Chuck Size
1/2 Inch
Dimensions
7.75 Inch Length
Includes
(1) M18 Fuel™, 1/2 Inch Hammer Drill/Driver (Tool Only) (2704-20), (1) Side Handle, (1) Belt Clip
Item Name
Hammer Drill/Driver Kit

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.