Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 2680-20 18-Volt DC Cordless Cut-Off/Grinder 10000 RPM 13-1/4-Inch Length M18™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 2680-20 18-Volt DC Cordless Cut-Off/Grinder 10000 RPM 13-1/4-Inch Length M18™

SKU: 698317
Milwaukee Tool M18™ Cordless cut-off/grinder has 4-Pole motor to perform at 10000 RPM at no load condition. It delivers maximum power while cutting or grinding. It has 4-1/2-Inch pad diameter. This 13-1/4-Inch grinder with paddle switch, has a voltage rating of 18-Volts DC for efficient operation. It has lithium-ion battery for longer service. The cordless cut-off grinder includes Type 1 guard, Type 27 guard, spanner wrench, side handle and tool-free guard. This grinder is suitable for metal cutting or light duty grinding and sanding applications.
  • Has L-shape vents to keep debris from entering the tool and damaging internal components to increase tool life
  • Provides up to 50% more cuts on a single charge
  • Offers overload protection to prevent damage to the tool and battery in abusive situations
  • Provides tool-free, burst-resistant guard for quick and easy guard adjustments
  • Delivers up to 35% faster cutting speed
  • Has 3-position side handle to provide optimal control and versatility
  • Suitable for metal cutting or light duty grinding and sanding applications

Overview

Milwaukee Tool M18™ Cordless cut-off/grinder has 4-Pole motor to perform at 10000 RPM at no load condition. It delivers maximum power while cutting or grinding. It has 4-1/2-Inch pad diameter. This 13-1/4-Inch grinder with paddle switch, has a voltage rating of 18-Volts DC for efficient operation. It has lithium-ion battery for longer service. The cordless cut-off grinder includes Type 1 guard, Type 27 guard, spanner wrench, side handle and tool-free guard. This grinder is suitable for metal cutting or light duty grinding and sanding applications.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shank Type
No
No Load Speed
10000 RPM
Pad Diameter
4-1/2 Inch
RoHS Flag
Yes
UNSPSC
41113630
Energy Star Flag
No
Manufacturer Part Number
2680-20
Manufacturer Name
Milwaukee Tool
Voltage Rating
18 Volt DC
Brand Name
Milwaukee Tool
Country Of Origin
France
Dimensions
13-1/4 Inch Length
Includes
Type 1 Guard, Type 27 Guard, Spanner Wrench, Side Handle, Tool Free Guard
Item Name
Cordless Cut-Off/Grinder
Phase
No
Sub Brand
M18™
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.