Milwaukee Tool 2605-22 SDS Plus Cordless Lithium-Ion Rotary Hammer Kit 18-Volt 7/8-Inch Solid Bit 2-1/8-Inch Thin Wall Core Bit M18™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 2605-22 SDS Plus Cordless Lithium-Ion Rotary Hammer Kit 18-Volt 7/8-Inch Solid Bit 2-1/8-Inch Thin Wall Core Bit M18™

SKU: 127933
Milwaukee Tool M18™ SDS-Plus Cordless lithium-Ion rotary hammer kit includes M18™ cordless 7/8-Inch SDS-Plus bare tool rotary hammer, two M18™ REDLITHIUM™ XC extended capacity batteries, M18™/M12™ multi-voltage charger, carrying case, depth rod and side handle. Battery has REDLITHIUM™ battery technology that ensures superior performance to deliver more work per charge. This 11-3/4-Inch rotary hammer operates in three different modes such as rotary hammer, hammer only and rotation only for added versatility.
  • Mechanical clutch protects the motor when the bit binds
  • Variable position chisel stop allows steel to be adjusted, regardless of orientation
  • Anti-vibration system minimizes vibration for maximum comfort
  • Digital power management prevents damage to the tool in harsh jobsite conditions
  • 3-Mode of operation

Overview

Milwaukee Tool M18™ SDS-Plus Cordless lithium-Ion rotary hammer kit includes M18™ cordless 7/8-Inch SDS-Plus bare tool rotary hammer, two M18™ REDLITHIUM™ XC extended capacity batteries, M18™/M12™ multi-voltage charger, carrying case, depth rod and side handle. Battery has REDLITHIUM™ battery technology that ensures superior performance to deliver more work per charge. This 11-3/4-Inch rotary hammer operates in three different modes such as rotary hammer, hammer only and rotation only for added versatility.

Specifications

Packing Type
No
Manufacturer Part Number
2605-22
Chuck Type
No
No Load Speed
0 - 1400 RPM
Manufacturer Name
Milwaukee Tool
UPC
04524224428
Blows Per Minute
0 - 4800
Energy Star Flag
No
Country Of Origin
China
GTIN
00045242244287
UNSPSC
27112705
Voltage Rating
18 Volt
Capacity
7/8 Inch Solid Bit, 2-1/8 Inch Thin Wall Core Bit
Brand Name
Milwaukee Tool
Handle Type
Drop Motor
Includes
(1) M18™, Cordless 7/8 Inch SDS Plus Rotary Hammer (Bare Tool) (2605-20), (2) M18™, Redlithium™, XC Extended Capacity Battery (48-11-1828), (1) M18™ and M12™, Multi-Voltage Charger (48-59-1812), (1) Carrying Case, (1) Depth Rod, (1) Side Handle
Item Name
Lithium-Ion Rotary Hammer Kit
Length
11.75
Sub Brand
M18™
Torque Rating
1.4 lb-ft
Type
SDS Plus, Cordless
RoHS Flag
Not Applicable to this product

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.