Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 2605-20 SDS Plus Bare Tool Cordless Rotary Hammer 18-Volt 7/8-Inch Solid Bit 2-1/8-Inch Thin Wall Core Bit M18™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 2605-20 SDS Plus Bare Tool Cordless Rotary Hammer 18-Volt 7/8-Inch Solid Bit 2-1/8-Inch Thin Wall Core Bit M18™

SKU: 127897
Milwaukee Tool M18™ SDS-Plus 11-3/4-Inch Cordless rotary hammer features digital power management, which restricts damage to the tool in harsh jobsite conditions. It has voltage rating of 18-Volts. REDLITHIUM™ Battery technology delivers more work per charge. Mechanical clutch secures the motor when the bit binds. It has variable position chisel stop to make steel adjustment regardless of orientation.

This rotary hammer has 7/8-Inch solid bit capacity and 2-1/8-Inch thin wall core bit capacity. It has AVS anti-vibration system that helps to minimize vibration for maximum comfort. It operates in three different modes such as rotary hammer, hammer only and rotation only drilling for added versatility. It has torque rating of 1.4 ft-lb for 10% faster drilling and up to 35% harder hitting. It gives 0 - 4800 blows per minute. This rotary hammer has no load speed rating of 0 - 1400 RPM.
  • Three mode of operation including rotary hammer, hammer only and rotation only drilling
  • Voltage rating of 18-Volts
  • Solid bit capacity of 7/8-Inch and thin wall core bit capacity of 2-1/8-inches

Overview

Milwaukee Tool M18™ SDS-Plus 11-3/4-Inch Cordless rotary hammer features digital power management, which restricts damage to the tool in harsh jobsite conditions. It has voltage rating of 18-Volts. REDLITHIUM™ Battery technology delivers more work per charge. Mechanical clutch secures the motor when the bit binds. It has variable position chisel stop to make steel adjustment regardless of orientation.

This rotary hammer has 7/8-Inch solid bit capacity and 2-1/8-Inch thin wall core bit capacity. It has AVS anti-vibration system that helps to minimize vibration for maximum comfort. It operates in three different modes such as rotary hammer, hammer only and rotation only drilling for added versatility. It has torque rating of 1.4 ft-lb for 10% faster drilling and up to 35% harder hitting. It gives 0 - 4800 blows per minute. This rotary hammer has no load speed rating of 0 - 1400 RPM.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Packing Type
No
No Load Speed
0 - 1400 RPM
Chuck Type
No
Blows Per Minute
0 - 4800
UNSPSC
27112705
GTIN
00045242244270
RoHS Flag
Not Applicable to this product
Country Of Origin
China
Energy Star Flag
No
Capacity
7/8 Inch Solid Bit, 2-1/8 Inch Thin Wall Core Bit
Voltage Rating
18 Volt
UPC
04524224427
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
2605-20
Type
SDS Plus, Bare Tool, Cordless
Item Name
Rotary Hammer
Torque Rating
1.4 lb-ft
Sub Brand
M18™
Length
11.75
Brand Name
Milwaukee Tool
Handle Type
Drop Motor

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.