Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 2202-20 Voltage Detector With LED 50 - 1000-Volt AC CAT IV 1000-Volt Safety

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 2202-20 Voltage Detector With LED 50 - 1000-Volt AC CAT IV 1000-Volt Safety

SKU: 126001
Milwaukee Tool Voltage detector with LED, is suitable for use in industrial applications. It has voltage rating 50 - 1000-Volt AC.
  • Extra bright LED work light makes working in dark areas easier than ever
  • CAT IV 1000-Volts Safety rating provides expanded operation and protection
  • Green power ON indicator light shows proper working of voltage detector
  • Easy to use rear pushbutton design
  • Pocket clip allows for easy storage and retrieval from pocket
  • Industry leading non-contact voltage detection technology
  • Powered by two easy to replace AAA batteries
  • Audible indicator, green ON indicator, ON/OFF button, LED work light

Overview

Milwaukee Tool Voltage detector with LED, is suitable for use in industrial applications. It has voltage rating 50 - 1000-Volt AC.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Legend Color
No
Energy Star Flag
No
Dimensions
6 Inch Length
Degree of Protection
No
Country Of Origin
China
UNSPSC
41113669
Brand Name
Milwaukee Tool
UPC
04524222614
Voltage Rating
50 - 1000 Volt AC, CAT IV 1000 Volt Safety
sku
126001
RoHS Flag
Not Applicable to this product
Includes
(2) AAA Batteries, (1) Test and Safety Instructions, (1) LED with Warranty - Limited Lifetime
Manufacturer Part Number
2202-20
Manufacturer Name
Milwaukee Tool
Item Name
Voltage Detector With LED
Feature8
Audible indicator, green ON indicator, ON/OFF button, LED work light
GTIN
00045242226146
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.